Heat Shrink End Cap, Heavy Wall, 3:1 I.D. Shrink Ratio, Black, 2-1/2 in

  • Mfr # HSIC81FR

  • Zoro # G2805547


product price: $13.15
/ea

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
1/2 in
Shrink Tubing I.D. After Shrinking
0.16 in
Material
Cross-Linked Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSIC81FR
Zoro #
G2805547
UPC #
781810266595
Country of Origin
Unknown

Dimensions

Length
2-1/2 in
Use with Wire Size
8 to 1 AWG
Use With Wire Size
4 to 2/0 AWG

Details

Item
Heat Shrink End Cap
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
1/2 in
Shrink Tubing I.D. After Shrinking
0.16 in
Material
Cross-Linked Polyolefin
Color
Black
Min. Shrink Temp.
150°C
Application
For Used To Insulating Exposed Conductors In Energized Applications
UL
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.