Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 3/4 in I.D. Before Shrinking, Clear, 100 ft

  • Mfr # 50133890

  • Zoro # G613990764


product price:  $307.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Material
Polyolefin
Length
100 ft
Temp. Range
-55° to 135°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50133890
Zoro #
G613990764
UPC #
621945695733
Country of Origin
China

Dimensions

Length
100 ft

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Material
Polyolefin
Color
Clear
Temp. Range
-55° to 135°C
Min. Shrink Temp.
90°C
Shrink Tubing I.D. Before Shrinking
3/4 in

Description

Thin Wall Heat Shrink,Polyolefin,100-Fo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.