Zoro Homepage

Hydraulic Crimp Tool

  • Mfr # Y500CTHS

  • Zoro # G4691407


product price: $2,250.99
/ea
Free Shipping & Returns

Key Features

Max. Crimping Force
12,000 lb
Crimping Force (Lbs.)
12000
For Use With
Terminals, Taps, Splice
Max. Crimping Force (Tons)
6.0
Height (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y500CTHS
Zoro #
G4691407
UPC #
781810557327
Country of Origin
United States

Dimensions

Height (In.)
6
Length (In.)
17.6
Maximum Compatible Wire Size
600 kcmil
Minimum Compatible Wire Size
8 AWG
Tool Length
18 in

Description

Latch Head Hydraulic Crimp Tool, Crimper Style Latch Head Crimper, Compatible Connector Type Compression Lugs, Compression Splices, Compatible Terminal Type ACSR, Minimum Compatible Wire Size 8 AWG, Maximum Compatible Wire Size 600 kcmil, Maximum Crimping Force 6 ton, Tool Length 18 in, Insulated No, Crimping Capacity - Aluminum Lug 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 6 AWG, 8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.