Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Pump, Commercial, 0.5 hp, Electric Motor, 10,000 Max Pressure

  • Mfr # EPP10

  • Zoro # G4685046


product price: $6,081.99
/ea
Free Shipping & Returns

Key Features

Type
Commercial
Reservoir Capacity (Cu.-In.)
115.5 cu in
Reservoir Capacity (Gal.)
0.5 gal
HP
0.5 hp
Maximum Pressure
10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPP10
Zoro #
G4685046
UPC #
781810557594
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
8 in
Overall Height
16 in

Details

Item
Hydraulic Pump
Type
Commercial
Reservoir Capacity (Cu.-In.)
115.5 cu in
Reservoir Capacity (Gal.)
0.5 gal
HP
0.5 hp
Maximum Pressure
10,000
Motor Type
Electric
Reservoir Material
Aluminum
Application
Tooling (Hydraulic pump)
Amps AC
12.5 A
Voltage
115
Includes
Steel carrying case with locking latch
Charger Input Voltage
115V AC
Operating Pressure - Maximum
10,000 psi
Current
12.5 A
Nameplate Voltage
115V AC
Reservoir Capacity
0.5 gal
Horsepower - Maximum
1/2 hp
Displacement @ 10,000 PSI
18 cu in/min
Phase
Single
Duty Cycle
Intermittent
Cylinder Compatibility
Single Acting
Frequency
60 Hz

Description

Hydraulic Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 18 cu in/min, Control Valve Type Not Applicable, Reservoir Capacity 0.5 gal, Reservoir Material Aluminum, Overall Height 16 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Current 12.5 A, Frequency 60 Hz, Motor Type Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products