Zoro Homepage

Hydraulic Self Contained Crimp Tool

  • Mfr # Y750HSXT

  • Zoro # G4686613


product price: $2,979.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
8.71
Height (In.)
2.86
For Use With
Tension sleeves, Taps, Aerial cables, Terminals and splice, Compression connectors
Max. Crimping Force (Tons)
12.0
Crimping Force (Lbs.)
24000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y750HSXT
Zoro #
G4686613
UPC #
781810556849
Country of Origin
United States

Dimensions

Width (In.)
8.71
Height (In.)
2.86
Length (In.)
23.96
Maximum Compatible Wire Size
750 kcmil
Tool Length
24 in
Minimum Compatible Wire Size
8 AWG

Details

Item
Hypress C-Head
For Use With
Tension sleeves, Taps, Aerial cables, Terminals and splice, Compression connectors
Max. Crimping Force (Tons)
12.0
Crimping Force (Lbs.)
24000
Application
Crimping
Max. Crimping Force
24,000 lb
Type
Commercial
Standards
RoHS Compliant
Includes
Plastic Case
Crimper Style
C-Head Crimper
Crimping Capacity - Copper Lug
1 AWG, 1/0 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 4/0 AWG, 500 kcmil, 6 AWG, 750 kcmil, 8 AWG, 4 AWG
Grip Style
Standard Cushion
Maximum Jaw Opening
1 5/8 in
Minimum Crimping Capacity - Copper Lug
14 AWG
Compatible Cable Type
Aerial Cable
Minimum Crimping Capacity - Aluminum Lug
8 AWG
Insulated
No
Includes Crimping Die
No
Compatible Terminal Type
Aerial Cable
Maximum Crimping Capacity - Copper Lug
750 kcmil
Compatible Connector Type
Compression Lugs, Compression Splices
Crimping Capacity - Aluminum Lug
1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 4 AWG, 4/0 AWG, 500 kcmil, 6 AWG, 750 kcmil, 8 AWG
Tool Weight
17.2 lb
Maximum Crimping Force
12 ton
Maximum Crimping Capacity - Aluminum Lug
750 kcmil

Description

Hypress C-Head, Crimper Style C-Head Crimper, Compatible Connector Type Compression Lugs, Compression Splices, Compatible Terminal Type Aerial Cable, Minimum Compatible Wire Size 8 AWG, Maximum Compatible Wire Size 750 kcmil, Maximum Crimping Force 12 ton, Tool Length 24 in, Insulated No, Crimping Capacity - Aluminum Lug 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 4 AWG, 4/0 AWG, 500 kcmil, 6 AWG, 750 kcmil, 8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.