Zoro Homepage

Insulated Multitap Connector, 1.56 In. L

  • Mfr # BITO2/0

  • Zoro # G4682745


product price: $25.79
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
2/0 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BITO2/0
Zoro #
G4682745
UPC #
781810555026
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
Hex Size
3/16 in
Max. Conductor Size
2/0 AWG
Min. Conductor Size
14 AWG
Length
1.56 in
Stud Size
11/16 in
Width
1.52 in
Length (Straight Wireway)
1.56 in
Overall Length
2.03 in
Strip Length
11/16 in
For Stranded Copper Wire Size - Minimum
14 AWG
For Stranded Copper Wire Size - Maximum
2/0 AWG
Overall Width
2.64 in
Conductor Size
14-2/0 AWG
Conductor - AL Str Size Range
14 str.- 2/0 str.
Dimension - Length Overall inch
2.03 in
Conductor - Copper Str Size Range
14 str.- 2/0 str.
Dimension - Width inch
2.64 in
Dimension - L Length Overall mm
52.00 mm
Dimension - Height inch
2.13 in
Dimension - Width mm
67.00 mm

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
120 in-lb
Head Style
Hex
Finish
Unplated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
CSA Approved, UL 486A, UL 486B, UL Listed
No. of Ports
2
Screw Material
Aluminum
Max. Voltage
600V AC/DC
Material
Aluminum
Special Features
Eliminates Taping, Insulated, Lowers Installation Costs, Oxide Inhibitor Inhibits Moisture and Contaminants From Entering the Contact Area, Saves Time
Tap Shape
Z
Compatible with Product Type
Code Conductor
Current
175 A
Maximum Voltage
600 V
RoHS Compliant
Yes
Type
BIT
Plated
N
Physical Attribute - Number of Screws
2
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Standards - Industry Standards Met
UL468A-468B
Insulation
Y
Plating Type
Unplated
Temperature Rating
90°C
Certification - UL Listed Direct Burial
No
Voltage - Maximum
600 V
Material - Hardware
Aluminum
Operating Voltage
600 V
Certification - CSA Approved
Yes
Trade Name
UNITAPâ„¢
Conductor Type
AL C Str-SizeCU C Str-Size
Physical Attribute - Screw Type
Allen
Insulation Type
Plastisol
Industry Standard(s)
UL468A-468B
UL Listed
Yes
Hex Key
45001

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Standards CSA Approved, UL 486A, UL 486B, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.