Zoro Homepage

Insulated Multitap Connector, 4.30 In. L

  • Mfr # BISR4DB

  • Zoro # G4686026


product price: $45.59
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
4 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BISR4DB
Zoro #
G4686026
UPC #
781810555309
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
Hex Size
1/8 in
Min. Conductor Size
6 AWG
Stud Size
1/8 in
Width
1.4 in
Length
4.3 in
Max. Conductor Size
4 AWG
Length (Straight Wireway)
4.3 in
Strip Length
7/8 in
For Stranded Copper Wire Size - Maximum
4 AWG
Overall Length
4.3 in
For Stranded Copper Wire Size - Minimum
6 AWG
Overall Width
0.6 in
Conductor Size
6-4 AWG
Dimension - Strip Length inch
7/8 in
Dimension - Width mm
17.27 mm
Conductor - Copper Str Size Range
6 - 4 Str
Dimension - Width inch
0.6 in
Dimension - Width fraction
4/5 in
Conductor - AL Str Size Range
6 - 4 Str
Conductor - Copper Str Size
#6 AWG;5 AWG;#4 AWG
Dimension - Screw Size inch
44930
Dimension - L Length Overall mm
109.22 mm
Dimension - Length Overall inch
4.3 in
Conductor - AL Str Size
6 AWG;4 AWG
Dimension - Height inch
1.39 in
Dimension - Height fraction
1.4 in

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
Yes
Torque
50 in-lb
Head Style
Hex
Finish
Unplated
Color
Red
Maximum Operating Temperature
194 Degrees F
Standards
UL 486A, UL 486B, UL Listed
Screw Material
Aluminum
Max. Voltage
600V AC/DC
No. of Ports
2
Material
Aluminum
Special Features
Insulated, Oxide Inhibitor Pre-Installed Preventing Moisture and Contaminants From Entering Contact Area, Saves Time
Maximum Voltage
600 V
RoHS Compliant
Yes
Tap Shape
T
Type
BISR
Installation Torque Recommended in-lb
50 in-lb
Insulation
Y
Temperature Rating
90 °C
Trade Name
UNITAPâ„¢
Application
For Outside Direct Burial
Hex Key
1/8 in
Insulation Type
Plastisol
Plated
N
Voltage - Maximum
600 V
UL Listed
Yes
Conductor Type
AL C Str-SizeCU C Str-Size
Certification - CSA Approved
No
Operating Voltage
600 V
Plating Type
Unplated
Certification - UL Listed Direct Burial
Yes
Rating - Minimum Voltage
600
Standards - Industry Standards Met
UL468A-468B
Physical Attribute - Number of Screws
2
Industry Standard(s)
UL468A-468B
Material - Hardware
Aluminum
Item Type
3B
Physical Attribute - Screw Type
Allen

Description

Multitap Connector, Body Material Aluminum, Color Red, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Standards UL 486A, UL 486B, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.