Mechanical Lug, 2/0 AWG Max, 3 Conductor, 2 Hole, 1/2 in Stud, Aluminum

  • Mfr # K3A26U2N

  • Zoro # G4679385


product price:  $53.35
/ea

Key Features

For Conductor Material
Aluminum, Copper
For Minimum Wire Size
14 AWG
For Maximum Wire Size
2/0 AWG
Number of Conductors
3
Number of Terminations
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K3A26U2N
Zoro #
G4679385
UPC #
781810554470
Country of Origin
United States

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
2/0 AWG
For Stud Size
1/2 in
Hole Diameter
0.56 in
Tongue Width
1.95 in
Stud Size
1/2 in
Max. Conductor Size
2/0 AWG Stranded
Length
3.75 in
Width
1.95 in
Min. Conductor Size
14 AWG Stranded
Length (Straight Wireway)
3.75 in
Tongue Thickness
0.19 in
Tongue Length
3.06 in
Overall Length
3.75 in
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Width
1.79 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
Overall Depth
2 in
Conductor Size
14-2/0 AWG
Dimension - Stud Size inch
1/2 in
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG
Dimension - Hole Size inch
0.56 in
Dimension - D inch
3.06 in
Dimension - N inch
0.63 in
Dimension - Width mm
50 mm
Dimension - Length Overall inch
3.75 in
Dimension - Height fraction
1.8 in
Conductor - AL Str Size
8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG
Dimension - L Length Overall mm
95 mm
Dimension - Bolt Size fraction
1 to 2
Dimension - Hole Size mm
14 mm
Conductor - Copper Str Size Range
14 Str.-2/0 AWG
Conductor - AL Str Size Range
14 Str.-2/0 AWG
Dimension - Pad Width inch
1.97 in
Dimension - Bolt Hole Size inch
0.57 in
Dimension - Width inch
1.97 in
Dimension - Height inch
1.79 in
Dimension - Hole Size fraction
45185
Dimension - Width fraction
1-19/20 in

Details

Item
Mechanical Lug
For Conductor Material
Aluminum, Copper
Number of Conductors
3
Number of Terminations
3
Number of Holes
2
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
CSA Certified, UL Listed
Material
Tin-Plated Aluminum
No. of Conductors
3
Head Style
Slotted
Hole Spacing
1.75 in
Special Features
Providing Low Contact Resistance
Compatible with Product Type
Aluminum Cable, Copper Cable
Torque
50 in-lb
Type
Bolted Lugs & Terminals
Installation Torque Recommended in-lb
50 LBS/in
Certification - CSA Approved
No
Conductor Type
AL C Str-SizeCU C Str-Size
Physical Attribute - Number of Holes
2
Temperature Rating
194
Industry Standard(s)
UL468A-468B
Physical Attribute - Screw Type
Slot
Application
For Aluminum and Copper Conductors
Rating - Minimum Voltage
600
Plated
Y
Material - Hardware
Aluminum
Physical Attribute - Number of Screws
3
UL Listed
Yes
Certification - UL Listed Direct Burial
No
Plating Type
Tin plated
Item Type
3A

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, For Stud Size 1/2 in, Head Style Slotted, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 3, Number of Terminations 3, Tongue Length 3.06 in, Tongue Width 1.95 in, Tongue Thickness 0.19 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.