CAD
Shop BURNDY

Mechanical Lug, 350 kcmil Max, 2 Conductor, 1 Hole, 1/2 in Stud, Aluminum

  • Mfr # K2A31U
  • Zoro # G4703483
CAD Available

product price: 
$
20.15
/ea

Key Features

CAD Drawing
Connector Type
Lug
For Conductor Material
Aluminum, Copper
For Minimum Wire Size
6 AWG
For Maximum Wire Size
350 kcmil
Number of Conductors
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K2A31U
Zoro #
G4703483
UPC #
781810559284
Country of Origin
United States
Item
Mechanical Lug
Connector Type
Lug
For Conductor Material
Aluminum, Copper
Number of Conductors
2
Number of Terminations
2
Number of Holes
1
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
CSA Certified, UL Listed
No. of Conductors
2
Material
Tin-Plated Aluminum
Head Style
Slotted
Torque
275 in-lb
Compatible with Product Type
Aluminum Cable, Copper Cable
Special Features
Providing Low Contact Resistance
Type
Bolted Lugs & Terminals
Industry Standard(s)
UL468A-468B
Installation Torque Recommended in-lb
275 LBS/in
Plating Type
Tin plated
Hardware Type
3/8 UNC Slotted Set Screw
Physical Attribute - Screw Type
Slot
Temperature Rating
194
Rating - Minimum Voltage
600
Application
For Aluminum And Copper Conductors
Physical Attribute - Number of Holes
1
Conductor Type
AL C Str-SizeCU C Str-Size
Item Type
3A
UL Listed
Yes
Material - Hardware
Aluminum
Certification - CSA Approved
No
Certification - UL Listed Direct Burial
No
Plated
N
CAD Available
Yes
Connection Orientation
Dual Rated Lug

Dimensions

For Minimum Wire Size
6 AWG
For Maximum Wire Size
350 kcmil
For Stud Size
1/2 in
Hole Diameter
0.56 in
Tongue Width
1.94 in
Width
1.94 in
Max. Conductor Size
350 kcmil Stranded
Min. Conductor Size
6 AWG Stranded
Length
2.88 in
Stud Size
1/2 in
Length (Straight Wireway)
2.88 in
Overall Depth
1 15/16 in
For Stranded Copper Wire Size - Minimum
6 AWG
Tongue Length
1.69 in
Overall Width
1.26 in
For Stranded Copper Wire Size - Maximum
350 kcmil
Tongue Thickness
0.25 in
Overall Length
2.88 in
Conductor Size
6 AWG-350 KCMIL
Dimension - N inch
0.88 in
Dimension - Width fraction
1-47/50 in
Dimension - Screw Size inch
44993
Conductor - AL Str Size Range
6 Str.- 350 Kcmil
Conductor - AL Str Size
6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil
Dimension - Hole Size inch
0.56 in
Dimension - Width mm
49 mm
Conductor - Copper Str Size Range
6 Str.- 350 Kcmil
Dimension - Bolt Size fraction
1 to 2
Dimension - Hole Size mm
14 mm
Dimension - Height inch
1.26 in
Dimension - Bolt Hole Size inch
0.50 in
Conductor - Copper Str Size
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil
Dimension - D inch
1.69 in
Dimension - L Length Overall mm
73 mm
Dimension - Stud Size inch
1/2 in
Dimension - Width inch
1.94 in
Dimension - Length Overall inch
2.88 in
Dimension - Pad Width inch
1.94 in
Dimension - Height fraction
1.25 in
Wire Rope Length
2.88 in

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, For Stud Size 1/2 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.56 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Length 1.69 in, Tongue Width 1.94 in, Tongue Thickness 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.