Shop POLARIS
See all product information
Create Account
ServicePostConnector, 0.875inHexNut, Cu
- Mfr # SPM-27L
- Zoro # G116591970
product price:Â
$
52.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Wire Size
2 AWG
Series
SPM
Application
Direct Burial in Earth or Concrete
Material
Copper
Head Style
Hex Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM-27L
- Zoro #
- G116591970
- UPC #
- 662381021168
- Country of Origin
- India
- Series
- SPM
- Application
- Direct Burial in Earth or Concrete
- Material
- Copper
- Head Style
- Hex Head
- Number of Conductors
- 2
- Item
- Service Post Connector
- Standards
- UL 467, UL 486A-486B
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Minimum Wire Size
- 2 AWG
- Maximum Wire Size
- 2 AWG
- Hex Nut Size
- 0.875 in
Description
Service Post Two Wire 2-2 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.