Shop BURNDY

Mechanical Lug, 600 kcmil Max, 2 Conductor, 1 Hole, 1/2 in Stud, Aluminum

  • Mfr # K2A36U

  • Zoro # G4659645

CAD Available

product price:  $34.69
/ea

Key Features

CAD Drawing
Connector Type
Lug
For Conductor Material
Aluminum, Copper
For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 kcmil
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2A36U
Zoro #
G4659645
UPC #
781810559291
Country of Origin
United States

Dimensions

For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 kcmil
For Stud Size
1/2 in
Hole Diameter
0.53 in
Tongue Width
2.42 in
Max. Conductor Size
600 kcmil Stranded
Stud Size
1/2 in
Width
2.41 in
Length
3.2 in
Min. Conductor Size
2 AWG Stranded
Length (Straight Wireway)
3.2 in
For Stranded Copper Wire Size - Maximum
600 kcmil
Overall Length
3.2 in
Tongue Thickness
0.44 in
Overall Width
1.58 in
For Stranded Copper Wire Size - Minimum
2 AWG
Tongue Length
1.75 in
Overall Depth
2 7/16 in
Conductor Size
2 AWG-600 KCMIL
Dimension - Bolt Size fraction
1 to 2
Conductor - AL Str Size Range
2 Str. - 600 Kcmil
Conductor - Copper Str Size
2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil
Dimension - Width mm
61 mm
Dimension - Pad Width inch
2.42 in
Dimension - Hole Size mm
13 mm
Dimension - Hole Size inch
0.53 in
Dimension - Height inch
1.58 in
Dimension - Length Overall inch
3.20 in
Dimension - D inch
1.75 in
Dimension - Stud Size inch
1/2 in
Conductor - Copper Str Size Range
2 Str. - 600 Kcmil
Dimension - Width fraction
2-41/100 in
Dimension - Bolt Hole Size inch
0.50 in
Dimension - N inch
0.63 in
Conductor - AL Str Size
2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil
Dimension - L Length Overall mm
81 mm
Dimension - Height fraction
1.5714285714285714 in
Dimension - Screw Size inch
44993
Dimension - Width inch
2.42 in

Details

Item
Mechanical Lug
Connector Type
Lug
For Conductor Material
Aluminum, Copper
Number of Conductors
2
Number of Terminations
2
Number of Holes
1
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
CSA Certified, UL Listed
Material
Tin-Plated Aluminum
No. of Conductors
2
Head Style
Slotted
Special Features
Providing Low Contact Resistance
Torque
375 in-lb
Compatible with Product Type
Aluminum Cable, Copper Cable
Type
Bolted Lugs & Terminals
Item Type
3A
Installation Torque Recommended in-lb
375 LBS/in
Plated
N
Rating - Minimum Voltage
600
Conductor Type
AL C Str-SizeCU C Str-Size
Physical Attribute - Screw Type
Slot
Application
For Aluminum And Copper Conductors
UL Listed
Yes
Industry Standard(s)
UL468A-468B
Physical Attribute - Number of Holes
1
Hardware Type
3/8 UNC Slotted Set Screw
Temperature Rating
194
Plating Type
Tin plated
Certification - UL Listed Direct Burial
No
Certification - CSA Approved
No
Material - Hardware
Aluminum
CAD Available
Yes

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, For Stud Size 1/2 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.53 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Length 1.75 in, Tongue Width 2.42 in, Tongue Thickness 0.44 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.