Mechanical Lug, 600 kcmil Max, 3 Conductor, 2 Hole, 1/2 in Stud, Aluminum

  • Mfr # K3A36U2N

  • Zoro # G4667835

CAD Available

product price:  $106.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
For Conductor Material
Aluminum, Copper
For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 kcmil
Number of Conductors
3
Number of Terminations
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K3A36U2N
Zoro #
G4667835
UPC #
781810554487
Country of Origin
United States

Dimensions

For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 kcmil
For Stud Size
1/2 in
Hole Diameter
0.56 in
Tongue Width
3.63 in
Max. Conductor Size
600 kcmil Stranded
Length
4.69 in
Stud Size
1/2 in
Min. Conductor Size
2 AWG Stranded
Width
3.63 in
Length (Straight Wireway)
4.69 in
For Stranded Copper Wire Size - Minimum
2 AWG
Tongue Length
3.22 in
Overall Length
4.69 in
Tongue Thickness
0.44 in
Overall Depth
3 5/8 in
For Stranded Copper Wire Size - Maximum
600 kcmil
Overall Width
1.56 in
Conductor Size
2 AWG-600 KCMIL
Dimension - Hole Size fraction
45185
Dimension - Bolt Hole Size inch
0.57 in
Conductor - Copper Str Size Range
2 Str. - 600 Kcmil
Dimension - Stud Size inch
1/2 in
Dimension - L Length Overall mm
119.12 mm
Conductor - Copper Str Size
2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil
Dimension - Hole Size mm
14 mm
Conductor - AL Str Size
2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil
Dimension - Width inch
3.64 in
Dimension - D inch
3.22 in
Conductor - AL Str Size Range
2 Str. - 600 Kcmil
Dimension - N inch
0.63 in
Dimension - Height inch
1.56 in
Dimension - Hole Size inch
0.56 in
Dimension - Pad Width inch
3.64 in
Dimension - Width fraction
3-63/100 in
Dimension - Length Overall inch
4.69 in
Dimension - Width mm
92 mm
Dimension - Bolt Size fraction
1 to 2
Dimension - Height fraction
1.5555555555555556 in

Details

Item
Mechanical Lug
For Conductor Material
Aluminum, Copper
Number of Conductors
3
Number of Terminations
3
Number of Holes
2
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
CSA Certified, UL Listed
Material
Tin-Plated Aluminum
No. of Conductors
3
Head Style
Slotted
Hole Spacing
1.75 in
Compatible with Product Type
Aluminum Cable, Copper Cable
Special Features
Providing Low Contact Resistance
Torque
375 in-lb
Type
Bolted Lugs & Terminals
Physical Attribute - Number of Screws
3
Physical Attribute - Number of Holes
2
UL Listed
Yes
Temperature Rating
194
Plating Type
Tin plated
Certification - UL Listed Direct Burial
No
Certification - CSA Approved
No
Physical Attribute - Screw Type
Slot
Material - Hardware
Aluminum
Rating - Minimum Voltage
600
Plated
Y
Installation Torque Recommended in-lb
375 LBS/in
Industry Standard(s)
UL468A-468B
Item Type
3A
Conductor Type
AL C Str-SizeCU C Str-Size
Application
For Aluminum and Copper Conductors
CAD Available
Yes

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, For Stud Size 1/2 in, Head Style Slotted, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 3, Number of Terminations 3, Tongue Length 3.22 in, Tongue Width 3.63 in, Tongue Thickness 0.44 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.