Shop BURNDY

Mechanical Lug, 1 Conductor, 5/16 in Stud, Copper

  • Mfr # GKA4C

  • Zoro # G4682921


product price:  $43.39
/pk 5, $8.68/ea

Key Features

Connector Type
Ground Terminal Connector
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GKA4C
Zoro #
G4682921
UPC #
781810558218
Country of Origin
India

Dimensions

For Stud Size
5/16 in
Hole Diameter
0.28 in
Tongue Width
0.54 in
Max. Conductor Size
4 AWG Solid/Stranded
Length
1.13 in
Min. Conductor Size
14 AWG Stranded/Solid
Width
0.71 in
Length (Straight Wireway)
1.13 in
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Width
0.71 in
For Stranded Copper Wire Size - Maximum
4 AWG
Overall Length
1.13 in
Overall Depth
9/16 in
Dimension - Hole Size inch
0.28 in
Dimension - L Length Overall mm
29 mm
Conductor - Copper Str Size Range
14 AWG-4 AWG
Conductor - Copper Solid Size Range
14 AWG-4 AWG
Conductor - Copper Solid Size
14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG
Dimension - B Length inch
0.46 in
Dimension - Length Overall inch
1.13 in
Dimension - N inch
0.25 in
Dimension - Hole Size mm
7 mm
Dimension - Height inch
0.71 in
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG
Dimension - Pad Width inch
0.54 in

Details

Item
Mechanical Lug
Connector Type
Ground Terminal Connector
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
1
Body Material
Copper
Contact Finish
Unplated
Standards
UL Listed
No. of Conductors
1
Material
Copper
Head Style
Slotted
Screw Material
Steel
Special Features
Direct Burial Applications In Earth Or Concrete, One-Piece Forged Body
Includes
(1) Stainless Screw
Torque
45 in-lb
Compatible with Product Type
Grounding Equipments
Screw Finish
Stainless
Type
GKA
Conductor Type
CU C Str-SizeCU C Solid-Size
Physical Attribute - Screw Type
Slot
Material Type - Screw
Steel - Stainless
Plated
N
Certification - UL Listed Direct Burial
Yes
Application
For Direct Burial Applications In Earth Or Concrete
Plating Type
Unplated
UL Listed
Yes
Installation Torque Recommended in-lb
45 LBS/in
Certification - CSA Approved
No
Industry Standard(s)
UL467

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, For Stud Size 5/16 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.28 in, Body Material Copper, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 0.54 in, Connector Type Ground Terminal Connector, Standards UL Listed, Compatible with Product Type Grounding Equipments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.