Shop BURNDY

Mechanical Lug, 4/0 AWG Max, 1 Conductor, 2 Hole, 1/2 in Stud, Copper

  • Mfr # QA282N
  • Zoro # G4678913

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

For Conductor Material
Copper
For Minimum Wire Size
3/0 AWG
For Maximum Wire Size
4/0 AWG
Number of Conductors
1
Number of Terminations
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QA282N
Zoro #
G4678913
UPC #
781810553640
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
3/0 AWG
For Maximum Wire Size
4/0 AWG
For Stud Size
1/2 in
Hole Diameter
0.56 in
Tongue Width
1 in
Width
1.31 in
Min. Conductor Size
3/0 AWG Stranded
Max. Conductor Size
4/0 AWG Stranded
Length
4.31 in
Stud Size
1/2 in
Length (Straight Wireway)
4.31 in
Overall Width
1.31 in
Overall Length
4.31 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Tongue Length
3.12 in
For Stranded Copper Wire Size - Minimum
3/0 AWG
Overall Depth
1 in
Tongue Thickness
0.25 in
Conductor Size
3/0-4/0 AWG
Dimension - Pad Width inch
1.00 in
Dimension - Height fraction
42374
Dimension - F Width Center to Center inch
1.75 in
Dimension - N inch
0.62 in
Dimension - D inch
3.12 in
Dimension - Hole Size fraction
45185
Conductor - Copper Str Navy Size
150 (61) Navy;200 (61) Navy
Conductor - Copper Str Navy Size Range
150 (61) Navy-200 (61) Navy
Conductor - Copper Str Size Range
3/0 AWG-4/0 AWG
Dimension - Hole Size mm
14 mm
Dimension - Stud Size inch
44928
Dimension - Height inch
1.31 in
Dimension - L Length Overall mm
109 mm
Dimension - Length Overall inch
4.31 in
Dimension - Bolt Size fraction
1 to 2
Conductor - Copper Str Size
3/0 AWG;4/0 AWG
Dimension - Hole Size inch
0.56 in
Wire Rope Length
4.31 in

Details

Item
Mechanical Lug
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
2
Body Material
Copper
Contact Finish
Unplated
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
Material
Copper
No. of Conductors
1
Head Style
Hex
Special Features
Heavy Duty, Joining A Wide Range Of Cable
Torque
250 in-lb
Hole Spacing
1.75 in
Compatible with Product Type
Copper Cable
Type
Bolted Lugs & Terminals
Installation Torque Recommended in-lb
250 LBS/in
Certification - CSA Approved
No
Temperature Rating
194
Application
For Copper Cable
Industry Standard(s)
UL468A-468B
Physical Attribute - Number of Holes
2
UL Listed
Yes
Plated
N
Physical Attribute - Screw Type
Hexagonal Bolt
Plating Type
Unplated
Physical Attribute - Number of Screws
1
Conductor Type
CU C Str-SizeCU C Str Navy-Size
Trade Name
QIKLUGâ„¢
Rating - Minimum Voltage
600
Connection Orientation
Compact
Connector Type
Terminal

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, For Stud Size 1/2 in, Head Style Hex Head, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 3.12 in, Tongue Width 1 in, Tongue Thickness 0.25 in, Connector Type Terminal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.