Mechanical Lug, 4/0 AWG Max, 1 Conductor, 1 Hole, 3/8 in Stud, Copper

  • Mfr # QA28B

  • Zoro # G4650843


product price:  $93.69
/ea
Free Shipping & Returns

Key Features

For Conductor Material
Copper
For Minimum Wire Size
3/0 AWG
For Maximum Wire Size
4/0 AWG
Number of Conductors
1
Number of Terminations
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QA28B
Zoro #
G4650843
UPC #
781810553602
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
3/0 AWG
For Maximum Wire Size
4/0 AWG
For Stud Size
3/8 in
Hole Diameter
0.41 in
Tongue Width
1 in
Length
2.25 in
Max. Conductor Size
4/0 AWG Stranded
Min. Conductor Size
3/0 AWG Stranded
Stud Size
3/8 in
Width
1.31 in
Length (Straight Wireway)
2.25 in
Tongue Length
1.06 in
Overall Length
2.25 in
Tongue Thickness
0.25 in
Overall Width
1.31 in
For Stranded Copper Wire Size - Minimum
3/0 AWG
Overall Depth
1 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Conductor Size
3/0-4/0 AWG
Dimension - D inch
1.06 in
Dimension - Stud Size inch
44993
Dimension - Hole Size mm
10 mm
Dimension - Hole Size inch
0.41 in
Conductor - Copper Str Navy Size Range
150 (61) Navy-200 (61) Navy
Dimension - N inch
0.53 in
Dimension - Hole Size fraction
13/32
Dimension - Bolt Size fraction
2023-03-08
Dimension - Pad Width inch
1.00 in
Dimension - Height fraction
42374
Conductor - Copper Str Navy Size
150 (61) Navy;200 (61) Navy
Dimension - L Length Overall mm
57 mm
Dimension - Length Overall inch
2.25 in
Dimension - Height inch
1.31 in
Conductor - Copper Str Size Range
3/0 AWG-4/0 AWG
Conductor - Copper Str Size
3/0 AWG;4/0 AWG

Details

Item
Mechanical Lug
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
1
Body Material
Copper
Contact Finish
Unplated
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
No. of Conductors
1
Material
Copper
Head Style
Hex
Compatible with Product Type
Cable
Special Features
Fast Onewrench Installation, Heavy Duty, Joining A Wide Range Of Cable
Torque
250 in-lb
Type
Bolted Lugs & Terminals
Physical Attribute - Screw Type
Hexagonal Bolt
Certification - CSA Approved
No
Physical Attribute - Number of Screws
1
Installation Torque Recommended in-lb
250 LBS/in
Temperature Rating
194
Physical Attribute - Number of Holes
1
Plated
N
UL Listed
Yes
Application
For Joining A Wide Range Of Cable To Equipment Pads Or Bar
Conductor Type
CU C Str-SizeCU C Str Navy-Size
Plating Type
Unplated
Rating - Minimum Voltage
600
Trade Name
QIKLUGâ„¢
Industry Standard(s)
UL468A-468B

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, For Stud Size 3/8 in, Head Style Hex Head, Number of Holes 1, Hole Diameter 0.41 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 1.06 in, Tongue Width 1 in, Tongue Thickness 0.25 in, Connector Type Terminal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.