Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Lug, 1 AWG Max, 1 Conductor, 1 Hole, 1/4 in Stud, Copper

  • Mfr # QA1CB

  • Zoro # G4667643


product price: $50.35
/ea

Key Features

For Conductor Material
Copper
For Minimum Wire Size
4 AWG
For Maximum Wire Size
1 AWG
Number of Conductors
1
Number of Terminations
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QA1CB
Zoro #
G4667643
UPC #
781810553589
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
4 AWG
For Maximum Wire Size
1 AWG
For Stud Size
1/4 in
Hole Diameter
0.28 in
Tongue Width
0.63 in
Min. Conductor Size
4 AWG Stranded
Length
1.75 in
Width
1.0 in
Stud Size
1/4 in
Max. Conductor Size
1 AWG Stranded
Length (Straight Wireway)
1.75 in
For Stranded Copper Wire Size - Minimum
4 AWG
Overall Width
1 in
Overall Depth
5/8 in
For Stranded Copper Wire Size - Maximum
1 AWG
Tongue Length
0.75 in
Overall Length
1.75 in
Tongue Thickness
0.22 in
Conductor Size
4-1 AWG
Dimension - Pad Width inch
0.62 in
Dimension - Height inch
1.00 in
Conductor - Copper Str Size Range
4 AWG-1 AWG
Dimension - D inch
0.75 in
Dimension - Stud Size inch
44930
Dimension - Hole Size inch
0.28 in
Dimension - Height fraction
1 in
Dimension - Length Overall inch
1.75 in
Dimension - N inch
0.34 in
Conductor - Copper Str Navy Size Range
30 (19) Navy-75 (37) Navy
Dimension - Hole Size mm
7 mm
Dimension - L Length Overall mm
44 mm
Dimension - Hole Size fraction
11933
Conductor - Copper Str Size
4 AWG;3 AWG;2 AWG;1 AWG
Dimension - Bolt Size fraction
2023-01-04
Conductor - Copper Str Navy Size
30 (19) Navy;40 (19) Navy;50 (19) Navy;60 (37) Navy;75 (37) Navy

Details

Item
Mechanical Lug
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
1
Body Material
Copper
Contact Finish
Unplated
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
No. of Conductors
1
Material
Copper
Head Style
Hex
Torque
150 in-lb
Special Features
Fast Onewrench Installation, Heavy Duty, Joining A Wide Range Of Cable
Compatible with Product Type
Cable
Type
Bolted Lugs & Terminals
Industry Standard(s)
UL468A-468B
Conductor Type
CU C Str-SizeCU C Str Navy-Size
Physical Attribute - Number of Holes
1
UL Listed
Yes
Application
For Joining A Wide Range Of Cable To Equipment Pads Or Bar
Temperature Rating
194
Rating - Minimum Voltage
600
Physical Attribute - Screw Type
Hexagonal Bolt
Physical Attribute - Number of Screws
1
Trade Name
QIKLUGâ„¢
Plated
N
Plating Type
Unplated
Installation Torque Recommended in-lb
150 LBS/in
Certification - CSA Approved
No

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, For Stud Size 1/4 in, Head Style Hex Head, Number of Holes 1, Hole Diameter 0.28 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.75 in, Tongue Width 0.63 in, Tongue Thickness 0.22 in, Connector Type Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.