Mechanical Lug, 1 Conductor, 3/8 in Stud, Aluminum, Copper
Mfr # KA39230U
Zoro # G716451650
product price: $70.15
/eaKey Features
Body Material
Aluminum, Copper
Overall Length
2.81 in
Overall Depth
1 in
Contact Finish
Tin
Special Features
Provide Low Contact Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KA39230U
Zoro #
G716451650
UPC #
781810669396
Country of Origin
United States
Dimensions
Overall Length
2.81 in
Overall Depth
1 in
For Stranded Copper Wire Size - Maximum
750 kcmil
For Stud Size
3/8 in
Overall Width
1.38 in
Hole Diameter
0.38 in
For Stranded Copper Wire Size - Minimum
2 AWG
Details
Body Material
Aluminum, Copper
Contact Finish
Tin
Special Features
Provide Low Contact Resistance
Standards
CSA Certified, UL Listed
For Conductor Material
Aluminum, Copper
Compatible with Product Type
Aluminum Conductor, Copper Conductor
Number of Conductors
1
Item
Mechanical Lug
Screw Finish
Tin Plated
Torque
550 in-lb
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 750 kcmil, For Stud Size 3/8 in, Hole Diameter 0.38 in, Connector Type Dual Rated Lug, Standards CSA Certified, UL Listed, Compatible with Product Type Aluminum Conductor, Copper Conductor, Contact Finish Tin Plated, Overall Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.