Zoro Homepage

Mechanical Lug, 2 Conductor, 1/4 in Stud, Aluminum

  • Mfr # K11A34U2

  • Zoro # G216451686


product price: $53.89
/ea

Key Features

Contact Finish
Tin
Screw Material
Aluminum
Hole Diameter
0.28 in
Number of Conductors
2
Hole Spacing
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K11A34U2
Zoro #
G216451686
UPC #
781810370278
Country of Origin
United States

Dimensions

Hole Diameter
0.28 in
Overall Depth
2 3/8 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
Overall Width
1.44 in
For Stud Size
1/4 in
Overall Length
2.91 in
For Stranded Copper Wire Size - Maximum
500 kcmil

Details

Contact Finish
Tin
Screw Material
Aluminum
Number of Conductors
2
Hole Spacing
0.69 in
Special Features
Provide Low Contact Resistance
Screw Finish
Tin Plated
Body Material
Aluminum
Item
Mechanical Lug
Compatible with Product Type
Aluminum Conductor, Copper Conductor
Torque
375 in-lb
Standards
CSA Certified, UL Listed
For Conductor Material
Aluminum, Copper
RoHS Compliant
Yes
Head Style
Hex
Connector Type
Stacked
Number of Holes
2
Maximum Operating Temperature
194 Degrees F

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, For Stud Size 1/4 in, Head Style Hex, Number of Holes 2, Hole Diameter 0.28 in, Hole Spacing 0.69 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Number of Conductors 2, Connector Type Set Screw, Standards CSA Certified, UL Listed, Compatible with Product Type Aluminum Conductor, Copper Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.