Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mntg Base, Cable Ties, 6/6, Nylon, Nat, 0.75"

  • Mfr # CTB075RA4C

  • Zoro # G4950701


product price: $0.66
/ea
Sold in multiples of 100 for $66.00

Key Features

Color
natural
Material
Nylon 6/6
Type
Cable Tie Bases
Width
0.74"
Length
0.74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB075RA4C
Zoro #
G4950701
UPC #
781810335802
Country of Origin
United States

Dimensions

Width
0.74"
Length
0.74"
Dimension - Width inch
0.74 in
Dimension - B Length inch
0.74 in

Details

Item
Cable Tie Mounting Base
Color
natural
Material
Nylon 6/6
Type
Cable Tie Bases
Basic Material
Nylon
Mounting Style
4-Way
Application
For used in conjunction with cable ties to stabilize and secure wire bundles
Mounting Method
Adhesive or Screw
Operating Temperature Celcius Max
70 °C
Trade Name
UNIRAPâ„¢
Operating Temperature Celcius Min
0 °C

Description

Mntg Base,Cable Ties,6/6,Nylon,Nat,0.75 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.