Zoro Homepage

Mntg Base, Cable Ties, 6/6, Nylon, Nat, 0.99"

  • Mfr # CTB125RA2C

  • Zoro # G4950613


product price: $27.19
/ea
Sold in multiples of 100 for $2,719.00

Key Features

Color
natural
Material
Nylon 6/6
Thickness
0.21"
Width
1-1/8"
Length
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB125RA2C
Zoro #
G4950613
UPC #
781810336052
Country of Origin
United States

Dimensions

Thickness
0.21"
Width
1-1/8"
Length
1-1/8"
Dimension - Width inch
1.125 in
Dimension - B Length inch
1 in
Dimension - L Length Overall mm
29 mm
Dimension - Width mm
29 mm
Dimension - Length Overall inch
1.125 in
Dimension - Height inch
0.21 in

Details

Item
Cable Tie Mounting Base
Color
natural
Material
Nylon 6/6
Basic Material
Nylon
Mounting Method
Adhesive or Screw

Description

Mntg Base,Cable Ties,6/6,Nylon,Nat,0.99 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.