MultitapConnector, Alum, Blk, Hex, 2Port
Mfr # 1PLD3502
Zoro # G716451612
product price: $74.19
/eaKey Features
Body Material
Aluminum
Direct Burial Rated
No
Head Style
Hex
For Wire Size
10 AWG - 350 kcmil
For Conductor Material
Aluminum, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1PLD3502
Zoro #
G716451612
UPC #
-
Country of Origin
United States
Dimensions
For Wire Size
10 AWG - 350 kcmil
Hex Size
5/16 in
Details
Item
Multitap Connector
Body Material
Aluminum
Direct Burial Rated
No
Head Style
Hex
For Conductor Material
Aluminum, Copper
Color
Black
Insulation Material
Plastisol
Finish
Unplated
Maximum Operating Temperature
194 Degrees F
Number of Ports
2
Torque
275 in-lb
Description
Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating V-0, Standards ARRA Compliant, UL, Compatible with Product Type Aluminum Conductor, Copper Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.