Zoro Homepage

MultitapConnector, Alum, Blk, Hex, 4Port

  • Mfr # 1PLD6004

  • Zoro # G016451664


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Color
Black
Head Style
Hex
Insulation Material
Plastisol
Maximum Operating Temperature
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PLD6004
Zoro #
G016451664
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
3/8 in
For Wire Size
4 AWG-600 kcmil

Details

Item
Multitap Connector
Body Material
Aluminum
Color
Black
Head Style
Hex
Insulation Material
Plastisol
Maximum Operating Temperature
194 Degrees F
For Conductor Material
Aluminum, Copper
Finish
Unplated
Number of Ports
4

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, Head Style Hex, Hex Size 3/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, UL 94 Flammability Rating V-0, Standards ARRA Compliant, UL, Compatible with Product Type Aluminum Conductor, Copper Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.