MultitapConnector, Alum, Clear, Hex, 2Port
Mfr # BIBD7502
Zoro # G816451611
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Color
Clear
Head Style
Hex
Number of Ports
2
Hex Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BIBD7502
Zoro #
G816451611
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
3/8 in
For Wire Size
2 AWG-750 kcmil
Details
Item
Multitap Connector
Body Material
Aluminum
Color
Clear
Head Style
Hex
Number of Ports
2
Insulation Material
Plastisol
Maximum Operating Temperature
194 Degrees F
Finish
Unplated
For Conductor Material
Aluminum, Copper
Description
Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 750 kcmil, Head Style Hex, Hex Size 3/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating V-0, Standards ARRA Compliant, Compatible with Product Type Aluminum Conductor, Copper Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.