Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultitapConnector, Alum, Clear, Hex, 2Port

  • Mfr # BITO250

  • Zoro # G516451607


product price: $57.55
/ea

Key Features

Body Material
Aluminum
For Conductor Material
Aluminum, Copper
Number of Ports
2
Head Style
Hex
For Wire Size
10 AWG - 250 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BITO250
Zoro #
G516451607
UPC #
-
Country of Origin
Canada

Dimensions

For Wire Size
10 AWG - 250 kcmil
Hex Size
5/16 in

Details

Item
Multitap Connector
Body Material
Aluminum
For Conductor Material
Aluminum, Copper
Number of Ports
2
Head Style
Hex
Color
Clear
Insulation Material
Plastisol
Maximum Operating Temperature
194 Degrees F
Direct Burial Rated
No
Finish
Unplated

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating V-0, Standards ARRA Compliant, CSA, UL, Compatible with Product Type Aluminum Conductor, Copper Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.