Zoro Homepage

MultitapConnector, Alum, Clear, Hex, 2Port

  • Mfr # BITO4

  • Zoro # G816451772


product price: $26.19
/ea

Key Features

Body Material
Aluminum
Color
Clear
Hex Size
1/8 in
Direct Burial Rated
No
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BITO4
Zoro #
G816451772
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1/8 in
For Wire Size
14-4 AWG

Details

Item
Multitap Connector
Body Material
Aluminum
Color
Clear
Direct Burial Rated
No
Number of Ports
2
Head Style
Hex
For Conductor Material
Aluminum, Copper
Insulation Material
Plastisol
Maximum Operating Temperature
194 Degrees F
Finish
Unplated

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating V-0, Standards ARRA Compliant, CSA, UL, Compatible with Product Type Aluminum Conductor, Copper Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.