MultitapConnector, Alum, Clear, Hex, 4Port
Mfr # BIBS2504
Zoro # G116557648
product price: $52.85
/eaKey Features
Body Material
Aluminum
Number of Ports
4
Finish
Unplated
Head Style
Hex
Insulation Material
Plastisol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIBS2504
Zoro #
G116557648
UPC #
-
Country of Origin
Canada
Dimensions
For Wire Size
10 AWG-250 kcmil
Hex Size
5/16 in
Details
Item
Multitap Connector
Body Material
Aluminum
Number of Ports
4
Finish
Unplated
Head Style
Hex
Insulation Material
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Direct Burial Rated
No
For Conductor Material
Aluminum, Copper
Description
Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, UL 94 Flammability Rating V-0, Standards ARRA Compliant, CSA, UL, Compatible with Product Type Aluminum Conductor, Copper Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.