MultitapConnector, Alum, Clear, Hex, 5Port
Mfr # BIBD2505
Zoro # G416451646
product price: $84.69
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Insulation Material
Plastisol
For Conductor Material
Aluminum, Copper
Hex Size
5/16 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BIBD2505
Zoro #
G416451646
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
5/16 in
For Wire Size
10 AWG - 250 kcmil
Details
Item
Multitap Connector
Body Material
Aluminum
Insulation Material
Plastisol
For Conductor Material
Aluminum, Copper
Color
Clear
Maximum Operating Temperature
194 Degrees F
Head Style
Hex
Direct Burial Rated
No
Finish
Unplated
Number of Ports
5
Description
Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 5, UL 94 Flammability Rating V-0, Standards ARRA Compliant, CSA, UL, Compatible with Product Type Aluminum Conductor, Copper Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.