MultitapConnector, Alum, Clear, Hex, 6Port
Mfr # BIBD2/06
Zoro # G916451610
product price: $73.49
/eaKey Features
Body Material
Aluminum
Head Style
Hex
Direct Burial Rated
No
Number of Ports
6
Insulation Material
Plastisol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIBD2/06
Zoro #
G916451610
UPC #
-
Country of Origin
United States
Dimensions
For Wire Size
14 AWG - 2/0 AWG
Hex Size
3/16 in
Details
Item
Multitap Connector
Body Material
Aluminum
Head Style
Hex
Direct Burial Rated
No
Number of Ports
6
Insulation Material
Plastisol
Color
Clear
For Conductor Material
Aluminum, Copper
Maximum Operating Temperature
194 Degrees F
Finish
Unplated
Description
Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, UL 94 Flammability Rating V-0, Standards ARRA Compliant, CSA, UL, Compatible with Product Type Aluminum Conductor, Copper Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.