Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon - #14 awg - #8 stud hole

  • Mfr # TN148

  • Zoro # G122378909


product price: $1.79
/ea
Sold in multiples of 100 for $179.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN148
Zoro #
G122378909
UPC #
781810734483
Country of Origin
United States

Description

Nylon Ring Terminal For 16 - 14 AWG, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA, EU RoHS, UL486, Barrel Length 0.58 in, Barrel Outside Diameter 0.15 in, Barrel Style Brazed Funnel Entry, Hole Diameter 0.18 in, Hole Spacing 0.16 in, Overall Length 0.89 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.