CAD
Shop BURNDY

One-Hole Compression Lug, 2 AWG Max, 3/8 in Stud, Long Barrel, Copper, None, 5 PK

  • Mfr # YAD2CM10E38
  • Zoro # G6090122
CAD Available

product price: 
$
12.59
/pk of 5, $2.52/ea

Key Features

CAD Drawing
For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAD2CM10E38
Zoro #
G6090122
UPC #
781810668375
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
2 AWG
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
0.71 in
Tongue Width - Wire Connector
0.71 in
Width
0.71"
Overall Length
1.42 in
Barrel Length
0.47 in
Length
1.42"
Cable Size
2 AWG
Tongue Thickness
0.06 in
Maximum Wire Size
2 AWG
Strip Length
1/2 in
Hole Diameter
0.41 in
Barrel Outside Diameter
0.48 in
Tongue Length
0.95 in
Minimum Wire Size
2 AWG
Dimension - B Length inch
0.47 in
Dimension - Strip Length inch
17/32
Dimension - Pad Width inch
0.71 in
Conductor - Copper Str Size
2 AWG
Dimension - Outside Diameter inch
0.48 in
Dimension - Stud Size inch
44993
Dimension - Hole Size inch
0.41 in
Dimension - Length Overall inch
1.42 in
Dimension - Bolt Size fraction
2023-03-08
Dimension - L Length Overall mm
36 mm
Conductor Size
2 AWG
Stud Size
3/8 in
Wire Rope Length
1.42 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
1018
Color Code
None
Standards
UL 467
Peep Hole
No
Connector Type
YAD
Hole Center to End
1.060"
Max. Voltage
600V
Max. Temp.
302 Degrees F
Seam
Brazed
Connection Material
Tin Plater Copper
Wire Range
2 AWG
Plate Material
Tin
Insulation Type
Non-Insulated
Tongue Style
Ring
Insulation Color
Bare
Terminal Shape
Ring Tongue
Insulation Coverage
None
Seam Style
Brazed
Contact Finish
Tin
Barrel Style
Brazed
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Insulation Material
None
Minimum Operating Temperature
302 Degrees F
Hole Spacing
0.59 in
Contact Material
Copper
Maximum Operating Temperature
302 Degrees F
Compatible with Product Type
Code, Flex Cable
Maximum Voltage
600 V
Termination Style
Crimp
RoHS Compliant
Yes
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Type
Ring Tongue
Physical Attribute - Tongue Type
Ring
Feature - Barrel Type
Long
Conductor Type
CU C Str-SizeCU C Flex-Size
Voltage - Maximum
600 V
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Item Type
3B
Trade Name
HYLUGâ„¢
Industry Standard(s)
UL467
Plated
Y
Plating Type
Tin
CAD Available
Yes
Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 2 AWG, Maximum Wire Size 2 AWG, Termination Style Crimp, Tongue Width 0.71 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.47 in, Barrel Outside Diameter 0.48 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.