One-Hole Compression Lug, 2 AWG Max, 1/4 in Stud, Long Barrel, Copper, None, 5 PK

  • Mfr # YAD2CM6E14
  • Zoro # G6114665
product price: 
$
12.29
/pk of 5, $2.46/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAD2CM6E14
Zoro #
G6114665
UPC #
781810668412
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
2 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.59 in
Cable Size
2 AWG
Width
0.59"
Barrel Length
0.47 in
Overall Length
1.32 in
Length
1.32"
Tongue Width - Wire Connector
0.59 in
Maximum Wire Size
2 AWG
Tongue Length
0.85 in
Minimum Wire Size
2 AWG
Tongue Thickness
0.06 in
Strip Length
1/2 in
Hole Diameter
0.26 in
Barrel Outside Diameter
0.48 in
Dimension - L Length Overall mm
34 mm
Dimension - Length Overall inch
1.32 in
Dimension - Pad Width inch
0.59 in
Dimension - Bolt Size fraction
2023-01-04
Conductor Size
2 AWG
Dimension - Strip Length inch
17/32
Conductor - Copper Str Size
2 AWG
Dimension - B Length inch
0.47 in
Dimension - Stud Size inch
44930
Dimension - Hole Size inch
0.26 in
Dimension - Outside Diameter inch
0.48 in
Stud Size
1/4 in
Wire Rope Length
1.32 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
1018
Color Code
None
Standards
UL 467
Max. Temp.
302 Degrees F
Peep Hole
No
Seam
Brazed
Connector Type
YAD
Connection Material
Tin Plater Copper
Insulation Color
Bare
Wire Range
2 AWG
Plate Material
Tin
Hole Center to End
1.020"
Insulation Type
Non-Insulated
Max. Voltage
600V
Tongue Style
Ring
Maximum Voltage
600 V
Terminal Shape
Ring Tongue
Contact Material
Copper
Termination Style
Crimp
Barrel Style
Brazed
RoHS Compliant
Yes
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Compatible with Product Type
Code, Flex Cable
Maximum Operating Temperature
302 Degrees F
Seam Style
Brazed
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Hole Spacing
0.55 in
Insulation Material
None
Insulation Coverage
None
Contact Finish
Tin
Minimum Operating Temperature
302 Degrees F
Plated
Y
Physical Attribute - Tongue Type
Ring
Voltage - Maximum
600 V
Industry Standard(s)
UL467
Trade Name
HYLUGâ„¢
Plating Type
Tin
Conductor Type
CU C Str-SizeCU C Flex-Size
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Item Type
3B
Type
Ring Tongue
Feature - Barrel Type
Long
Number of Holes
1
Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 2 AWG, Maximum Wire Size 2 AWG, Termination Style Crimp, Tongue Width 0.59 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.47 in, Barrel Outside Diameter 0.48 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221

Ratings & reviews