One-Hole Compression Lug, 400 kcmil Max, 1/2 in Stud, Long Barrel, Copper, None

  • Mfr # YAD33M12E12
  • Zoro # G6088485
product price: 
$
46.69
/ea

Key Features

For Wire Size
400 kcmil
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
Tongue Width
1.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAD33M12E12
Zoro #
G6088485
UPC #
781810668528
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
400 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.5 in
Barrel Length
1.26 in
Cable Size
400 Kcmil to 450 kcmil
Overall Length
3.01 in
Tongue Width - Wire Connector
1.5 in
Length
2.95"
Width
1-1/2"
Strip Length
1 3/8 in
Hole Diameter
0.51 in
Tongue Thickness
0.16 in
Tongue Length
1.75 in
Barrel Outside Diameter
1.24 in
Maximum Wire Size
450 kcmil
Minimum Wire Size
400 kcmil
Conductor - Copper Str Size Range
400-450 kcmil
Dimension - Pad Width inch
1.50 in
Dimension - Hole Size inch
0.51 in
Conductor - Copper Str Size
400 kcmil;450 kcmil
Dimension - Outside Diameter inch
1.24 in
Dimension - Strip Length inch
39450
Dimension - L Length Overall mm
76 mm
Dimension - Bolt Size fraction
1 to 2
Dimension - Stud Size inch
1 to 2
Dimension - Length Overall inch
3.01 in
Dimension - B Length inch
1.26 in
Stud Size
1/2 in
Wire Rope Length
3.01 in

Details

Item
One-Hole Compression Lug
Material
Copper
Inspection Hole
No
Color Code
None
Standards
UL 467
Seam
Brazed
Tongue Style
Ring
Plate Material
Tin
Insulation Type
Non-Insulated
Max. Voltage
600V
Peep Hole
No
Wire Range
450 kcmil
Connection Material
Tin Plater Copper
Max. Temp.
302 Degrees F
Insulation Color
Bare
Connector Type
YAD
Hole Center to End
2.200"
Seam Style
Brazed
Insulation Coverage
None
Compatible with Series
PAT46, PAT4PC834, PAT750, PAT81KFT, Y46, Y4PC834, Y750, Y81KFT
Maximum Operating Temperature
302 Degrees F
Contact Material
Copper
Barrel Style
Brazed
Termination Style
Crimp
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Terminal Shape
Ring Tongue
Minimum Operating Temperature
302 Degrees F
Insulation Material
None
Compatible with Product Type
Code, Flex Cable
RoHS Compliant
No
Contact Finish
Tin
Hole Spacing
0.94 in
Maximum Voltage
600 V
Item Type
3B
Industry Standard(s)
UL467
Feature - Barrel Type
Long
Plated
Y
Trade Name
HYLUGâ„¢
Conductor Type
CU C Str-SizeCU C Flex-Size
Plating Type
Tin
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Physical Attribute - Tongue Type
Ring
Type
Ring Tongue
Voltage - Maximum
600 V
Series
PAT46, PAT4PC834, PAT750, PAT81KFT, Y46, Y4PC834, Y750, Y81KFT

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 400 kcmil, Maximum Wire Size 450 kcmil, Termination Style Crimp, Tongue Width 1.5 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 1.26 in, Barrel Outside Diameter 1.24 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221

Ratings & reviews