One-Hole Compression Lug, 500 kcmil Max, 1/2 in Stud, Long Barrel, Copper, Brown

  • Mfr # YA34T8
  • Zoro # G4699371
product price: 
$
39.99
/ea

Key Features

For Wire Size
500 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA34T8
Zoro #
G4699371
UPC #
781810555910
Country of Origin
United States

Dimensions

For Wire Size
500 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.55 in
Length
4.47"
Barrel Length
Long
Cable Size
500 kcmil
Width
1.55"
Overall Width
1.56 in
Overall Length
4.47 in
Length (Straight Wireway)
4.47 in
Tongue Length
1.52 in
For Stranded Copper Wire Size - Minimum
500 kcmil
Hole Size
0.56 in
Barrel Outside Diameter
1.06 in
Tongue Thickness
0.22 in
For Stranded Copper Wire Size - Maximum
500 kcmil
Dimension - Inside Diameter inch
0.83 in
Dimension - Z inch
0.77 in
Dimension - Pad Width inch
1.55 in
Conductor - Copper Str Size
500 kcmil
Conductor - Copper Str Size Range
500 kcmil
Dimension - Bolt Size inch
0.5
Dimension - B Length fraction
2-1/4 in
Dimension - Hole Size inch
0.56 in
Dimension - Length Overall inch
4.47 in
Dimension - Bolt Size fraction
1 to 2
Dimension - L Length Overall mm
114 mm
Dimension - B Length inch
2.25 in
Dimension - Hole Size mm
14 mm
Conductor Size
500 KCMIL
Dimension - Hole Size fraction
1 to 2
Dimension - N inch
0.75 in
Dimension - Outside Diameter inch
1.06 in
Dimension - Stud Size fraction
1 to 2
Wire Rope Length
4.47 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
20, 299
Color Code
Brown
Standards
CSA Certified, UL 486A-486B, UL Listed
Tongue Style
Standard
Connector Type
Long Barrel
Hole Center to End
0.75 in
Peep Hole
No
Plate Material
Electro Tin
Application
For termination of wires
Termination Style
Crimp
Maximum Voltage
35 kV
Contact Finish
Tin
Maximum Operating Temperature
194 Degrees F
For Wire Type
Stranded
Barrel Style
Chamfered
RoHS Compliant
Yes
Voltage Rating
35 kV
Industry Standard(s)
UL 486A-486B
Feature - Barrel Style
Chamfered
Trade Name
HYLUGâ„¢
Type
Terminal
Die Index
20;299
Physical Attribute - Tongue Angle
Straight
Physical Attribute - Number of Holes
1
Rating - KVA
35 kV
Rating - Minimum Voltage
600
Certification - CSA Approved
Yes
Finish Type
Tin-Plated
UL Listed
Yes
Plating Type
Tin - Electro Plated
Conductor Type
CODE
Feature - Barrel Type
Long
Conductor - Material
Copper
Plated
Y
Voltage - Maximum
35000
Number of Holes
1
Shell Material
Copper

Description

Compression Lug, Barrel Size Long, Color Code Brown, Die Code 20, 299, Tongue Angle Straight, Tongue Width 1.55 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews