Blue Vinyl 16-14 WireTerminal 1/4" Spade
- Mfr # 3529PK
- Zoro # G3669384
product price:Â
$
10.19
/ea
Key Features
Stud Size
1/4 in
Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Insulation Color
Blue
Insulation Coverage
Partial Coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3529PK
- Zoro #
- G3669384
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Size
- 1/4 in
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
Details
- Item
- Fork Terminal
- Termination Style
- Crimp Termination Only
- Insulation Color
- Blue
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Vinyl
- Terminal Shape
- Standard Fork
Description
Blue Vinyl 16-14 WireTerminal 1/4 In. Spade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.