CAD

One-Hole Compression Lug, 6 AWG Max, 1/4 in Stud, Long Barrel, Copper, None, 10 PK

  • Mfr # YAD6CM6E14
  • Zoro # G6148922
CAD Available
product price: 
$
10.79
/pk of 10, $1.08/ea

Key Features

CAD Drawing
For Wire Size
6 AWG
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
Tongue Width
0.43 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAD6CM6E14
Zoro #
G6148922
UPC #
781810668696
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
6 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.43 in
Tongue Width - Wire Connector
0.43 in
Barrel Length
0.4 in
Overall Length
1 in
Width
0.43"
Length
1"
Cable Size
6 AWG
Minimum Wire Size
6 AWG
Hole Diameter
0.26 in
Strip Length
1/2 in
Barrel Outside Diameter
0.32 in
Maximum Wire Size
6 AWG
Tongue Length
0.6 in
Tongue Thickness
0.05 in
Dimension - Pad Width inch
0.43 in
Dimension - Bolt Size fraction
2023-01-04
Dimension - B Length inch
0.40 in
Conductor - Copper Str Size
6 AWG
Dimension - Outside Diameter inch
0.32 in
Dimension - Length Overall inch
1.00 in
Conductor Size
6 AWG
Dimension - Strip Length inch
45123
Dimension - Hole Size inch
0.26 in
Dimension - Stud Size inch
44930
Dimension - L Length Overall mm
25 mm
Stud Size
1/4 in
Wire Rope Length
1 in

Details

Item
One-Hole Compression Lug
CAD Available
Yes
Material
Copper
Inspection Hole
No
Color Code
None
Standards
UL 467
Hole Center to End
0.790"
Plate Material
Tin
Connector Type
YAD
Connection Material
Tin Plater Copper
Insulation Type
Non-Insulated
Seam
Brazed
Wire Range
6 AWG
Insulation Color
Bare
Peep Hole
No
Max. Temp.
302 Degrees F
Max. Voltage
600V
Tongue Style
Ring
Contact Material
Copper
Maximum Voltage
600 V
Terminal Shape
Ring Tongue
Compatible with Product Type
Code, Flex Cable
Insulation Coverage
None
Minimum Operating Temperature
302 Degrees F
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Contact Finish
Tin
Insulation Material
None
Termination Style
Crimp
Maximum Operating Temperature
302 Degrees F
Barrel Style
Brazed
RoHS Compliant
Yes
Seam Style
Brazed
Hole Spacing
0.39 in
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Compatible Manufacturer Model Number
Y1MRTC
Item Type
3B
Type
Ring Tongue
Voltage - Maximum
600 V
Conductor Type
CU C Str-SizeCU C Flex-Size
Plated
Y
Feature - Barrel Type
Long
Trade Name
HYLUGâ„¢
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Plating Type
Tin
Physical Attribute - Tongue Type
Ring
Industry Standard(s)
UL467
Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Tongue Width 0.43 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.4 in, Barrel Outside Diameter 0.32 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P158, 22P219, 22P221

Ratings & reviews