One-Hole Compression Lug, 8 AWG Max, 1/2 in Stud, Long Barrel, Copper, None, 10 PK

  • Mfr # YAD8CM12E12

  • Zoro # G6193941


product price:  $11.95
/pk 10, $1.19/ea

Key Features

For Wire Size
8 AWG
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
Tongue Width
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAD8CM12E12
Zoro #
G6193941
UPC #
781810668726
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
8 AWG
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
0.87 in
Cable Size
8 AWG
Width
0.87"
Overall Length
1.34 in
Length
1.34"
Tongue Width - Wire Connector
0.87 in
Barrel Length
0.31 in
Tongue Length
1.03 in
Maximum Wire Size
8 AWG
Tongue Thickness
0.04 in
Strip Length
3/8 in
Hole Diameter
0.51 in
Barrel Outside Diameter
0.26 in
Minimum Wire Size
8 AWG
Conductor - Copper Str Size
8 AWG
Dimension - Stud Size inch
1 to 2
Dimension - L Length Overall mm
34 mm
Dimension - Hole Size inch
0.51 in
Dimension - B Length inch
0.31 in
Dimension - Pad Width inch
0.87 in
Dimension - Outside Diameter inch
0.26 in
Dimension - Strip Length inch
44993
Conductor Size
8 AWG
Dimension - Bolt Size fraction
1 to 2
Dimension - Length Overall inch
1.34 in
Stud Size
1/2 in

Details

Item
One-Hole Compression Lug
Material
Copper
Inspection Hole
No
Die Code
1013
Color Code
None
Standards
UL 467
Insulation Type
Non-Insulated
Wire Range
8 AWG
Hole Center to End
0.910"
Connection Material
Tin Plater Copper
Max. Temp.
302 Degrees F
Tongue Style
Ring
Plate Material
Tin
Insulation Color
Bare
Connector Type
YAD
Seam
Brazed
Max. Voltage
600 V
Peep Hole
No
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Compatible Manufacturer Model Number
Y1MRTC, Y8MRB-1
Termination Style
Crimp
Maximum Voltage
600 V
Hole Spacing
0.6 in
Contact Material
Copper
Contact Finish
Tin
Insulation Material
None
Terminal Shape
Ring Tongue
Minimum Operating Temperature
302 Degrees F
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
RoHS Compliant
No
Seam Style
Brazed
Barrel Style
Brazed
Maximum Operating Temperature
302 Degrees F
Insulation Coverage
None
Compatible with Product Type
Code, Flex Cable
Plated
Y
Item Type
3B
Conductor Type
CU C Str-SizeCU C Flex-Size
Physical Attribute - Tongue Type
Ring
Industry Standard(s)
UL467
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Plating Type
Tin
Feature - Barrel Type
Long
Trade Name
HYLUGâ„¢
Type
Ring Tongue
Voltage - Maximum
600 V
Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Tongue Width 0.87 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.31 in, Barrel Outside Diameter 0.26 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P158, 22P219, 22P221

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.