CAD
Shop BURNDY

One-Hole Compression Lug, 8 AWG Max, #10 Stud, Long Barrel, Copper, None, 10 PK

  • Mfr # YAD8CM5E10
  • Zoro # G6194912
CAD Available

product price: 
$
7.89
/pk of 10, $0.79/ea

Key Features

CAD Drawing
For Wire Size
8 AWG
For Conductor Material
Copper
For Stud Size
#10
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAD8CM5E10
Zoro #
G6194912
UPC #
781810668757
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
8 AWG
For Stud Size
#10
Barrel Size
Long
Tongue Width
0.4 in
Width
0.4"
Barrel Length
0.31 in
Cable Size
8 AWG
Length
0.83"
Overall Length
0.83 in
Tongue Width - Wire Connector
0.4 in
Maximum Wire Size
8 AWG
Tongue Thickness
0.04 in
Strip Length
3/8 in
Hole Diameter
0.21 in
Minimum Wire Size
8 AWG
Barrel Outside Diameter
0.26 in
Tongue Length
0.52 in
Conductor - Copper Str Size
8 AWG
Dimension - Outside Diameter inch
0.26 in
Dimension - Pad Width inch
0.40 in
Dimension - B Length inch
0.31 in
Dimension - Strip Length inch
44993
Dimension - Stud Size inch
#10
Conductor Size
8 AWG
Dimension - Length Overall inch
0.83 in
Dimension - Bolt Size fraction
#10
Dimension - Hole Size inch
0.21 in
Dimension - L Length Overall mm
21 mm
Stud Size
#10
Wire Rope Length
0.83 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
1013
Color Code
None
Standards
UL 467
Connector Type
YAD
Tongue Style
Ring
Max. Voltage
600V
Plate Material
Tin
Hole Center to End
0.630"
Peep Hole
No
Seam
Brazed
Wire Range
8 AWG
Connection Material
Tin Plater Copper
Insulation Color
Bare
Insulation Type
Non-Insulated
Max. Temp.
302 Degrees F
Compatible Manufacturer Model Number
Y1MRTC, Y8MRB-1
Barrel Style
Brazed
Seam Style
Brazed
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Insulation Material
None
Maximum Operating Temperature
302 Degrees F
Terminal Shape
Ring Tongue
Compatible with Product Type
Code, Flex Cable
Termination Style
Crimp
Minimum Operating Temperature
302 Degrees F
Contact Finish
Tin
Maximum Voltage
600 V
Contact Material
Copper
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Insulation Coverage
None
RoHS Compliant
No
Hole Spacing
0.32 in
Industry Standard(s)
UL467
Type
Ring Tongue
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Plated
Y
Plating Type
Tin
Trade Name
HYLUGâ„¢
Voltage - Maximum
600 V
Conductor Type
CU C Str-SizeCU C Flex-Size
Physical Attribute - Tongue Type
Ring
Item Type
3B
Feature - Barrel Type
Long
CAD Available
Yes
Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Tongue Width 0.4 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.31 in, Barrel Outside Diameter 0.26 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P158, 22P219, 22P221

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.