Shop BURNDY

One-Hole Compression Lug, 8 AWG Max, 1/4 in Stud, Long Barrel, Copper, None, 10 PK

  • Mfr # YAD8CM6E14

  • Zoro # G6071362


product price:  $6.49
/pk 10, $0.65/ea

Key Features

For Wire Size
8 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAD8CM6E14
Zoro #
G6071362
UPC #
781810668764
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
8 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.43 in
Tongue Width - Wire Connector
0.43 in
Width
0.43"
Length
0.89"
Overall Length
0.89 in
Barrel Length
0.31 in
Cable Size
8 AWG
Hole Diameter
0.26 in
Tongue Thickness
0.04 in
Maximum Wire Size
8 AWG
Barrel Outside Diameter
0.26 in
Tongue Length
0.58 in
Minimum Wire Size
8 AWG
Strip Length
3/8 in
Conductor Size
8 AWG
Conductor - Copper Str Size
8 AWG
Dimension - Outside Diameter inch
0.26 in
Dimension - Length Overall inch
0.89 in
Dimension - L Length Overall mm
23 mm
Dimension - Hole Size inch
0.26 in
Dimension - Stud Size inch
44930
Dimension - Strip Length inch
44993
Dimension - Bolt Size fraction
2023-01-04
Dimension - Pad Width inch
0.43 in
Dimension - B Length inch
0.31 in
Stud Size
1/4 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
1013
Color Code
None
Standards
UL 467
Insulation Color
Bare
Peep Hole
No
Plate Material
Tin
Connection Material
Tin Plater Copper
Connector Type
YAD
Wire Range
8 AWG
Seam
Brazed
Max. Temp.
302 Degrees F
Tongue Style
Ring
Hole Center to End
0.670"
Max. Voltage
600 V
Insulation Type
Non-Insulated
RoHS Compliant
No
Barrel Style
Brazed
Terminal Shape
Ring Tongue
Compatible with Product Type
Code, Flex Cable
Insulation Coverage
None
Compatible with Series
PAT4PC834, PAT81KFT, Y4PC834, Y81KFT
Minimum Operating Temperature
302 Degrees F
Compatible Manufacturer Model Number
PAT4PC834-18, PAT81KFT-18V
Maximum Operating Temperature
302 Degrees F
Termination Style
Crimp
Maximum Voltage
600 V
Contact Material
Copper
Insulation Material
None
Seam Style
Brazed
Contact Finish
Tin
Hole Spacing
0.36 in
Special Features
Resists Overheating and Corrosion
Type
Ring Tongue
Plated
Y
Conductor Type
CU C Str-SizeCU C Flex-Size
Item Type
3B
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Trade Name
HYLUGâ„¢
Feature - Barrel Type
Long
Industry Standard(s)
UL467
Physical Attribute - Tongue Type
Ring
Voltage - Maximum
600 V
Plating Type
Tin
Series
PAT4PC834, PAT81KFT, Y4PC834, Y81KFT

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Tongue Width 0.43 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.31 in, Barrel Outside Diameter 0.26 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.