One-Hole Compression Lug, 1/0 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Pink

  • Mfr # YA25L4BOX

  • Zoro # G4683165

CAD Available

product price:  $7.75
/ea

Key Features

CAD Drawing
For Wire Size
1/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YA25L4BOX
Zoro #
G4683165
UPC #
781810555514
Country of Origin
United States

Dimensions

For Wire Size
1/0 AWG
For Stud Size
3/8 in
Barrel Size
Standard
Tongue Width
0.75 in
Barrel Length
Short
Cable Size
1/0 AWG
Length
2.09"
Width
3/4"
Overall Length
2.09 in
Overall Width
0.75 in
Length (Straight Wireway)
2.09 in
Hole Size
0.41 in
Strip Length
15/16 in
For Stranded Copper Wire Size - Minimum
1/0 AWG
Tongue Length
0.74 in
Tongue Thickness
0.12 in
Barrel Outside Diameter
0.51 in
For Stranded Copper Wire Size - Maximum
1/0 AWG
Conductor - Copper Str Size
36526
Conductor - Copper Str Navy Size Range
100 (61) Navy
Dimension - Bolt Size fraction
2023-03-08
Dimension - Stud Size fraction
44993
Dimension - Outside Diameter inch
0.51 in
Dimension - L Length Overall mm
53 mm
Dimension - Z inch
0.33 in
Dimension - N inch
0.41 in
Dimension - Bolt Hole Size inch
0.39 in
Dimension - B Length inch
0.88 in
Dimension - Length Overall inch
2.09 in
Dimension - Stud Size inch
44993
Conductor Size
1/0 AWG
Conductor - Copper Str Size Range
36526
Dimension - B Length fraction
7/8 in
Dimension - Pad Width inch
0.75 in
Dimension - Hole Size fraction
2023-03-08
Dimension - Hole Size inch
0.41 in
Dimension - Bolt Size inch
0.38
Dimension - Strip Length inch
15/16
Dimension - Hole Size mm
10 mm
Conductor - Copper Str Navy Size
100 (61) Navy
Dimension - D inch
0.74 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
12, 348
Color Code
Pink
Standards
CSA Certified, UL 486A-486B, UL Listed
Connector Type
Standard Barrel
Plate Material
Electro Tin
Peep Hole
Yes
Hole Center to End
0.41 in
Tongue Style
Standard
Application
For Code Conductor
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
Contact Finish
Tin
Maximum Voltage
35 kV AC
For Wire Type
Stranded
Barrel Style
Chamfered, Skived
Termination Style
Crimp
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
Physical Attribute - Tongue Type
Standard
Industry Standard(s)
UL 486A-486B
Certification - CSA Approved
Yes
Conductor Type
CODE
Finish Type
Tin-Plated
Feature - Barrel Type
Standard
Die Index
12
Type
Standard Barrel, Tin Plated
Voltage - Maximum
35000
Physical Attribute - Number of Holes
1
Physical Attribute - Tongue Angle
Straight
Voltage Rating
35 kV
Plated
Y
Feature - Barrel Style
ChamferedSkived
Rating - KVA
35 kV
Rating - Minimum Voltage
600
Conductor - Material
Copper
UL Listed
Yes
Plating Type
Tin - Electro Plated
Trade Name
HYLUGâ„¢
Number of Holes
1
CAD Available
Yes

Description

Compression Lug, Barrel Size Standard, Color Code Pink, Die Code 12, 348, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.