CAD
Shop BURNDY

One-Hole Compression Lug, 1/0 AWG Max, 3/8 in Stud, Long Barrel, Copper, Pink

  • Mfr # YA25TC38
  • Zoro # G4649836
CAD Available

product price: 
$
10.89
/ea

Key Features

CAD Drawing
For Wire Size
1/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YA25TC38
Zoro #
G4649836
UPC #
781810555699
Country of Origin
United States
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
12, 348
Color Code
Pink
Standards
CSA Certified, UL 486A-486B, UL Listed
Peep Hole
No
Tongue Style
Standard
Plate Material
Electro Tin
Hole Center to End
0.41 in
Connector Type
Long Barrel
Application
For Code Conductor
RoHS Compliant
Yes
Contact Finish
Tin
For Wire Type
Stranded
Termination Style
Crimp
Maximum Voltage
35 kV
Special Features
Non-Insulated Construction
Maximum Operating Temperature
194 Degrees F
Barrel Style
Chamfered
Rating - Minimum Voltage
600
Industry Standard(s)
UL467
Trade Name
HYLUGâ„¢
Voltage Rating
35 kV
Physical Attribute - Tongue Type
Standard
Physical Attribute - Number of Holes
1
Die Index
12
Physical Attribute - Tongue Angle
Straight
Conductor Type
CODE
Feature - Barrel Style
Chamfered
Conductor - Material
Copper
Feature - Barrel Type
Long
Rating - KVA
35 kV
Plating Type
Tin - Electro Plated
Voltage - Maximum
35000
Certification - CSA Approved
Yes
UL Listed
Yes
Plated
Y
Finish Type
Tin-Plated
Type
Long Barrel, Tin Plated
Number of Holes
1
CAD Available
Yes
Shell Material
Copper

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Pink, Die Code 12, 348, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.