One-Hole Compression Lug, 1/0 AWG Max, 3/8 in Stud, Long Barrel, Copper, None
Mfr # YAD25M10E38
Zoro # G6178374
product price: $5.69
/eaKey Features
For Wire Size
1/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YAD25M10E38
Zoro #
G6178374
UPC #
781810668146
Country of Origin
Taiwan, Province of China
Dimensions
For Wire Size
1/0 AWG
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
0.71 in
Tongue Width - Wire Connector
0.71 in
Barrel Length
0.63 in
Width
0.71"
Cable Size
1/0 AWG
Overall Length
1.7 in
Length
1.69"
Barrel Outside Diameter
0.57 in
Minimum Wire Size
1/0 AWG
Tongue Length
1.07 in
Hole Diameter
0.41 in
Maximum Wire Size
1/0 AWG
Tongue Thickness
0.07 in
Strip Length
3/4 in
Conductor - Copper Str Size
1/0 AWG
Conductor Size
1/0 AWG
Dimension - Hole Size inch
0.41 in
Dimension - Outside Diameter inch
0.57 in
Dimension - Bolt Size fraction
2023-03-08
Dimension - Length Overall inch
1.70 in
Dimension - Strip Length inch
44989
Dimension - L Length Overall mm
43 mm
Dimension - Pad Width inch
0.71 in
Dimension - B Length inch
0.63 in
Dimension - Stud Size inch
44993
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1/0 AWG, Maximum Wire Size 1/0 AWG, Termination Style Crimp, Tongue Width 0.71 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.63 in, Barrel Outside Diameter 0.57 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221, Compatible with Product Type Code, Flex Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.