CAD
Shop BURNDY

One-Hole Compression Lug, 2/0 AWG Max, 3/8 in Stud, Long Barrel, Copper, Black

  • Mfr # YA26
  • Zoro # G4655183
CAD Available

product price: 
$
10.39
/ea

Key Features

CAD Drawing
For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA26
Zoro #
G4655183
UPC #
781810559758
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
0.83 in
Length
2.77"
Width
0.83"
Cable Size
2/0 AWG
Barrel Length
Long
Overall Length
2.77 in
Overall Width
0.83 in
Length (Straight Wireway)
2.77 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
Tongue Thickness
0.12 in
Hole Size
0.4 in
Tongue Length
0.83 in
Barrel Outside Diameter
0.56 in
Strip Length
1 9/16 in
For Stranded Copper Wire Size - Minimum
2/0 AWG
Conductor - Copper Str Navy Size Range
125 (61) Navy
Dimension - Length Overall inch
2.77 in
Dimension - Stud Size fraction
2023-03-08
Dimension - Outside Diameter inch
0.56 in
Dimension - Z inch
0.42 in
Dimension - N inch
0.41 in
Conductor Size
2/0 AWG
Dimension - Hole Size inch
0.40 in
Dimension - L Length Overall mm
70 mm
Dimension - Strip Length inch
42378
Conductor - Copper Str Size
2/0 AWG
Dimension - B Length fraction
1-1/2 in
Dimension - D inch
0.83 in
Dimension - B Length inch
1.50 in
Dimension - Bolt Hole Size inch
0.39 in
Dimension - Bolt Size fraction
44993
Dimension - Pad Width inch
0.83 in
Dimension - Hole Size mm
10 mm
Conductor - Copper Str Size Range
2/0 AWG
Dimension - Hole Size fraction
2023-03-08
Conductor - Copper Str Navy Size
125 (61) Navy
Dimension - Bolt Size inch
0.38
Dimension - Stud Size inch
44993
Wire Rope Length
2.77 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
13
Color Code
Black
Standards
CSA Certified, UL 486A-486B, UL Listed
Tongue Style
Standard
Peep Hole
No
Connector Type
Long Barrel
Plate Material
Electro Tin
Hole Center to End
0.41 in
Application
For Code Conductor
Contact Finish
Tin
Special Features
Non-Insulated Construction
Termination Style
Crimp
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
35 kV
RoHS Compliant
Yes
For Wire Type
Stranded
Barrel Style
Chamfered
Physical Attribute - Tongue Type
Standard
Plated
Y
Rating - KVA
35 kV
Voltage - Maximum
35000
Conductor - Material
Copper
Trade Name
HYLUGâ„¢
Feature - Barrel Style
Chamfered
Physical Attribute - Number of Holes
1
Rating - Minimum Voltage
600
Voltage Rating
35 kV
Conductor Type
CODE
Type
Long Barrel, Tin Plated
UL Listed
Yes
Feature - Barrel Type
Long
Plating Type
Tin - Electro Plated
Certification - CSA Approved
Yes
Finish Type
Tin-Plated
Industry Standard(s)
UL468A-468B
Die Index
13
Physical Attribute - Tongue Angle
Straight
Number of Holes
1
CAD Available
Yes
Shell Material
Copper

Description

Compression Lug, Barrel Size Long, Color Code Black, Die Code 13, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.