One-Hole Compression Lug, 2/0 AWG Max, 3/8 in Stud, Short Barrel, Aluminum, Olive

  • Mfr # YA26A6

  • Zoro # G4670005


product price:  $19.35
/ea

Key Features

For Wire Size
2/0 AWG
For Conductor Material
Aluminum, Copper
For Stud Size
3/8 in
Material
Aluminum
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YA26A6
Zoro #
G4670005
UPC #
781810556269
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
0.67 in
Length
2.79"
Cable Size
2/0 AWG
Barrel Length
Short
Width
0.67"
Overall Width
0.67 in
Overall Length
2.79 in
Length (Straight Wireway)
2.79 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
Barrel Outside Diameter
0.67 in
Tongue Thickness
0.24 in
Hole Size
0.44 in
For Stranded Aluminum Wire Size - Maximum
2/0 AWG
Strip Length
1 3/8 in
For Stranded Copper Wire Size - Minimum
2/0 AWG
Tongue Length
1.18 in
Dimension - Bolt Size fraction
44993
Conductor - AL Str Size
2/0 AWG
Conductor - Copper Str Size
2/0 AWG
Dimension - Hole Size fraction
2023-03-08
Dimension - L Length Overall mm
71 mm
Dimension - Bolt Hole Size inch
0.39 in
Dimension - B Length fraction
1-1/8 in
Dimension - Stud Size fraction
2023-03-08
Dimension - B Length inch
1.11 in
Conductor - Copper Str Size Range
2/0 AWG
Dimension - Length Overall inch
2.79 in
Dimension - N inch
0.44 in
Dimension - D inch
1.89 in
Conductor Size
2/0 AWG
Dimension - Pad Width inch
0.67 in
Dimension - Bolt Size inch
0.38
Dimension - Stud Size inch
44993
Dimension - Hole Size mm
11 mm
Dimension - Outside Diameter inch
0.67 in
Dimension - Thread Size
44993
Dimension - Z inch
0.74 in
Dimension - Hole Size inch
0.44 in
Conductor - AL Str Size Range
2/0 AWG
Dimension - Strip Length inch
39450

Details

Item
One-Hole Compression Lug
For Conductor Material
Aluminum, Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
297
Color Code
Olive
Standards
CSA Certified, UL 486A-486B, UL Listed
Hole Center to End
0.44 in
Tongue Style
Standard
Connector Type
Short Barrel
Peep Hole
No
Plate Material
Electro Tin
Application
For Aluminum And Copper Conductors
RoHS Compliant
Yes
Maximum Voltage
35 kV AC
Termination Style
Crimp
For Wire Type
Solid, Stranded
Barrel Style
Chamfered
Contact Finish
Tin
Maximum Operating Temperature
194 Degrees F
Special Features
Dual-Rated and Designed for Use on Both Aluminum and Copper Conductors, Durable Long Lasting Corrosion Resistance, High-Conductivity, Low Resistance and Ductility
Finish Type
Tin-Plated
UL Listed
Yes
Voltage Rating
35 kV
Die Index
297
Feature - Barrel Type
Standard
Trade Name
HYLUGâ„¢
Physical Attribute - Number of Holes
1
Rating - KVA
35 kV
Certification - CSA Approved
Yes
Item Type
3A
Plated
Y
Physical Attribute - Tongue Type
Standard
Industry Standard(s)
UL468A-468B
Conductor Type
CODE
Temperature Rating
194
Voltage - Maximum
35000
Type
YA-A, Dual Rated
Physical Attribute - Tongue Angle
Straight
Conductor - Material
ALUMINUM / COPPER
Rating - Minimum Voltage
600
Plating Type
Tin - Electro Plated
Feature - Barrel Style
Chamfered
Number of Holes
1

Description

Compression Lug, Barrel Size Standard, Color Code Olive, Die Code 297, Tongue Angle Straight, Tongue Width 0.67 in, For Conductor Material Aluminum, Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.