Shop BURNDY

One-Hole Compression Lug, 250 kcmil Max, 1/2 in Stud, Short Barrel, Copper, Yellow

  • Mfr # YA29LB
  • Zoro # G4681311

product price: 
$
25.99
/ea

Key Features

For Wire Size
250 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Short
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA29LB
Zoro #
G4681311
UPC #
781810555934
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
For Stud Size
1/2 in
Barrel Size
Short
Tongue Width
1.11 in
Barrel Length
Short
Width
1.11"
Length
2.77"
Cable Size
250 kcmil
Length (Straight Wireway)
2.77 in
Conductor - Copper Solid Size Range
250
Conductor - Copper Flex G Size
36617
Dimension - Length Overall inch
2.77 in
Dimension - Outside Diameter inch
0.75 in
Conductor Size
250 KCMIL
Dimension - Z inch
0.55 in
Conductor - Copper Flex H Size
36617
Conductor - Copper Solid Size
250
Dimension - L Length Overall mm
70 mm
Dimension - D inch
1.08 in
Conductor - Copper Flex K Size
36617
Conductor - Copper Str Navy Size
250 (61)
Conductor - Copper Flex I Size
36617
Conductor - Copper Flex M Size
36617
Dimension - Bolt Size fraction
1 to 2
Dimension - Bolt Hole Size inch
0.52 in
Conductor - Copper Str Size Range
250 kcmil
Conductor - Copper Str Size
250
Dimension - N inch
0.53 in
Dimension - Hole Size inch
0.53 in
Dimension - Pad Width inch
1.11 in
Dimension - Hole Size fraction
1 to 2
Dimension - Bolt Size inch
0.5
Dimension - Strip Length inch
42370
Dimension - Hole Size mm
13 mm
Dimension - B Length inch
1.04 in
Conductor - Copper DLO Size
4/0 (550/#24)
Dimension - Stud Size fraction
1 to 2
For Stranded Copper Wire Size - Maximum
250 kcmil

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
1,023
Color Code
Yellow
Standards
CSA Certified, UL 486A-486B, UL Listed
Tongue Style
Standard
Connector Type
Short Barrel
Plate Material
Electro Tin
Peep Hole
Yes
Hole Center to End
0.53 in
Application
For Flex Conductor
Feature - Barrel Type
Standard
Physical Attribute - Tongue Type
Standard
Industry Standard(s)
UL468A-468B
Temperature Rating
194
Certification - CSA Approved
Yes
Physical Attribute - Number of Holes
1
Conductor Type
CODE
Voltage - Maximum
35000
Feature - Barrel Style
Belled
Type
Standard Belled Barrel, Tin Plated
Voltage Rating
35 kV
Finish Type
Tin-Plated
Rating - Minimum Voltage
600
Rating - KVA
35 kV
Trade Name
HYLUGâ„¢
Conductor - Material
Copper
Plating Type
Tin - Electro Plated
UL Listed
Yes
Physical Attribute - Tongue Angle
Straight
Plated
Y
Die Index
16
Number of Holes
1
Maximum Voltage
35 kV
For Wire Type
Solid, Stranded
Contact Finish
Tin
Shell Material
Copper

Description

Compression Lug, Barrel Size Standard, Color Code Yellow, Die Code 1,023, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 250 kcmil, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Standards CSA Certified, UL 486A-486B, UL Listed, Connector Type Belled Straight Barrel, Contact Finish Tin, For Wire Size 250 kcmil, 4/0 AWG, For Wire Type Solid, Stranded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.