Shop BURNDY

One-Hole Compression Lug, 1 AWG Max, 5/16 in Stud, Standard Barrel, Copper, Pink

  • Mfr # YA25LB
  • Zoro # G4703151

product price: 
$
14.55
/ea

Key Features

For Wire Size
1 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YA25LB
Zoro #
G4703151
UPC #
781810555996
Country of Origin
United States
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
1,019
Color Code
Pink
Standards
CSA Certified, UL 486A-486B, UL Listed
Connector Type
Standard Barrel
Hole Center to End
0.34 in
Plate Material
Electro Tin
Peep Hole
Yes
Tongue Style
Standard
Application
For Flex Conductor
Plating Type
Tin - Electro Plated
Trade Name
HYLUGâ„¢
Conductor - Material
Copper
UL Listed
Yes
Finish Type
Tin-Plated
Type
Standard Belled Barrel, Tin Plated
Plated
Y
Physical Attribute - Number of Holes
1
Voltage Rating
35 kV
Voltage - Maximum
35000
Feature - Barrel Style
Belled
Rating - Minimum Voltage
600
Physical Attribute - Tongue Angle
Straight
Physical Attribute - Tongue Type
Standard
Conductor Type
CODE
Certification - CSA Approved
Yes
Rating - KVA
35 kV
Feature - Barrel Type
Standard
Industry Standard(s)
UL468A-468B
Die Index
12
Number of Holes
1
Contact Finish
Tin
For Wire Type
Stranded
Maximum Voltage
35 kV
Shell Material
Copper

Description

Compression Lug, Barrel Size Standard, Color Code Pink, Die Code 1,019, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Standards CSA Certified, UL 486A-486B, UL Listed, Connector Type Belled Straight Barrel, Contact Finish Tin, For Wire Size 1 AWG, 1/0 AWG, For Wire Type Stranded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.