One-Hole Compression Lug, 1 AWG Max, 1/4 in Stud, Long Barrel, Copper, None

  • Mfr # YAD1CM6E14

  • Zoro # G6152325


product price:  $6.49
/ea

Key Features

For Wire Size
1 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAD1CM6E14
Zoro #
G6152325
UPC #
781810668122
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
1 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.71 in
Cable Size
1 AWG
Length
1.69"
Tongue Width - Wire Connector
0.71 in
Overall Length
1.7 in
Barrel Length
0.63 in
Width
0.71"
Minimum Wire Size
1 AWG
Strip Length
3/4 in
Barrel Outside Diameter
0.57 in
Hole Diameter
0.26 in
Tongue Length
1.07 in
Maximum Wire Size
1 AWG
Tongue Thickness
0.07 in
Dimension - Strip Length inch
44989
Dimension - Hole Size inch
0.26 in
Dimension - B Length inch
0.63 in
Dimension - L Length Overall mm
43 mm
Dimension - Stud Size inch
44930
Dimension - Outside Diameter inch
0.57 in
Dimension - Length Overall inch
1.70 in
Dimension - Bolt Size fraction
2023-01-04
Conductor - Copper Str Size
1 AWG
Dimension - Pad Width inch
0.71 in
Conductor Size
1 AWG
Stud Size
1/4 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
1019
Color Code
None
Standards
UL 467
Insulation Color
Bare
Max. Temp.
302 Degrees F
Insulation Type
Non-Insulated
Connector Type
YAD
Peep Hole
No
Wire Range
1 AWG
Seam
Brazed
Max. Voltage
600 V
Tongue Style
Ring
Hole Center to End
1.340"
Plate Material
Tin
Connection Material
Tin Plater Copper
Insulation Material
None
Hole Spacing
0.71 in
Seam Style
Brazed
Barrel Style
Brazed
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Minimum Operating Temperature
302 Degrees F
Contact Material
Copper
Compatible with Product Type
Code, Flex Cable
Maximum Voltage
600 V
Termination Style
Crimp
Maximum Operating Temperature
302 Degrees F
RoHS Compliant
Yes
Contact Finish
Tin
Insulation Coverage
None
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Terminal Shape
Ring Tongue
Item Type
3B
Plating Type
Tin
Plated
Y
Conductor Type
CU C Str-SizeCU C Flex-Size
Trade Name
HYLUGâ„¢
Feature - Barrel Type
Long
Voltage - Maximum
600 V
Type
Ring Tongue
Physical Attribute - Tongue Type
Ring
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Industry Standard(s)
UL467
Number of Holes
1
Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1 AWG, Maximum Wire Size 1 AWG, Termination Style Crimp, Tongue Width 0.71 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.63 in, Barrel Outside Diameter 0.57 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.