Shop BURNDY

One-Hole Compression Lug, 2 AWG Max, 1/2 in Stud, Long Barrel, Copper, Brown

  • Mfr # YA2CN
  • Zoro # G4650834

product price: 
$
11.39
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YA2CN
Zoro #
G4650834
UPC #
781810559796
Country of Origin
United States
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
10
Color Code
Brown
Standards
CSA Certified, UL 486A-486B, UL Listed
Plate Material
Electro Tin
Tongue Style
Standard
Hole Center to End
0.63 in
Peep Hole
No
Connector Type
Long Barrel
Application
For Code Conductor
Barrel Style
Chamfered
For Wire Type
Stranded
Maximum Voltage
35 kV
Termination Style
Crimp
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
Contact Finish
Tin
Special Features
Non-Insulated Construction
Die Index
10
Rating - KVA
35 kV
Temperature Rating
194
Conductor - Material
Copper
Physical Attribute - Number of Holes
1
Finish Type
Tin-Plated
Rating - Minimum Voltage
600
Trade Name
HYLUGâ„¢
Industry Standard(s)
UL 486A-486B
Physical Attribute - Tongue Angle
Straight
Certification - CSA Approved
Yes
Voltage Rating
35 kV
Feature - Barrel Type
Long
Plated
Y
Conductor Type
CODE
Feature - Barrel Style
Chamfered
Plating Type
Tin
Voltage - Maximum
35000
Type
Long Barrel, Tin Plated
UL Listed
Yes
Number of Holes
1
Shell Material
Copper

Description

Compression Lug, Barrel Size Long, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.