One-Hole Compression Lug, 5 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Blue
Mfr # YA5CLB
Zoro # G4654377
product price: $6.95
/eaKey Features
For Wire Size
5 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
YA5CLB
Zoro #
G4654377
UPC #
781810556030
Country of Origin
United States
Dimensions
For Wire Size
5 AWG
For Stud Size
1/4 in
Barrel Size
Standard
Tongue Width
0.44 in
Width
0.44"
Barrel Length
Short
Cable Size
6 AWG
Length
1.173"
Length (Straight Wireway)
1.18 in
Conductor - Copper Flex H Size
6 AWG
Conductor - Copper Str Size Range
5 AWG
Conductor - Copper Str Navy Size Range
30 (19) Navy
Conductor - Copper Flex K Size
6 AWG
Dimension - N inch
0.31
Conductor - Copper Flex G Size
6 AWG
Conductor - Copper Str Navy Size
30 (19) Navy
Dimension - Outside Diameter inch
0.3
Dimension - B Length inch
0.81
Dimension - Stud Size inch
1/4 in
Dimension - L Length Overall mm
43.9
Conductor - Copper Flex I Size
6 AWG
Conductor Size
5 AWG
Dimension - Z inch
0.328
Dimension - Bolt Size inch
0.25
Dimension - Pad Width inch
0.44
Dimension - Stud Size fraction
2023-01-04
Conductor - Copper Solid Size
5 AWG
Dimension - Length Overall inch
1.173
Conductor - Copper Flex M Size
6 AWG
Dimension - Strip Length inch
7/8 in
Dimension - Hole Size fraction
2023-01-04
Dimension - Hole Size inch
0.272
Dimension - Hole Size mm
6.91
Conductor - Copper Str Size
5 AWG
Dimension - Bolt Hole Size inch
0.272
Conductor - Copper Flex M Size Range
6 AWG
Dimension - Bolt Size fraction
2023-01-04
Conductor - Copper DLO Size
6 (61/#24) DLO
Description
Compression Lug, Barrel Size Standard, Color Code Blue, Die Code 1,014, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 5 AWG, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Standards CSA Certified, UL 486A-486B, UL Listed, Connector Type Belled Straight Barrel, Contact Finish Tin, For Wire Size 5 AWG, 6 AWG, For Wire Type Solid, Stranded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.