CAD
Shop BURNDY

One-Hole Compression Lug, 6 AWG Max, 1/4 in Stud, Long Barrel, Copper, Blue

  • Mfr # YA6C
  • Zoro # G4657886
CAD Available

product price: 
$
4.29
/ea

Key Features

CAD Drawing
For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA6C
Zoro #
G4657886
UPC #
781810559673
Country of Origin
United States

Dimensions

For Wire Size
6 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.41 in
Length
1.81"
Barrel Length
Long
Cable Size
6 AWG
Width
0.41"
Overall Length
1.81 in
Overall Width
0.41 in
Length (Straight Wireway)
1.81 in
Barrel Outside Diameter
0.29 in
Tongue Thickness
0.09 in
Hole Size
0.27 in
For Stranded Copper Wire Size - Minimum
6 AWG
Tongue Length
0.44 in
Strip Length
1 3/16 in
For Stranded Copper Wire Size - Maximum
6 AWG
Dimension - Hole Size mm
7
Dimension - Hole Size fraction
2023-01-04
Dimension - Bolt Hole Size inch
0.27
Dimension - Hole Size inch
0.27
Conductor Size
6 AWG
Dimension - Stud Size fraction
2023-01-04
Dimension - Strip Length inch
1-3/16 in
Conductor - Copper Solid Size
6 AWG
Dimension - Stud Size inch
1/4 in
Dimension - Bolt Size fraction
2023-01-04
Dimension - B Length inch
1.12
Dimension - Outside Diameter inch
0.29
Dimension - Pad Width inch
0.41
Conductor - Copper Str Size Range
6 AWG
Dimension - Bolt Size inch
0.25
Dimension - Z inch
0.19
Dimension - Length Overall inch
1.81
Dimension - N inch
0.25
Dimension - L Length Overall mm
46
Conductor - Copper Str Size
6 AWG
Wire Rope Length
1.81 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
374, 7
Color Code
Blue
Standards
CSA Certified, UL 486A-486B, UL Listed
Peep Hole
No
Tongue Style
Standard
Hole Center to End
0.25 in
Plate Material
Electro Tin
Connector Type
Long Barrel
Application
For Copper
Termination Style
Crimp
For Wire Type
Stranded
RoHS Compliant
Yes
Maximum Voltage
35 kV
Barrel Style
Belled, Chamfered
Maximum Operating Temperature
194 Degrees F
Special Features
Non-Insulated Construction
Contact Finish
Tin
Trade Name
HYLUGâ„¢
Physical Attribute - Tongue Angle
Straight
Plated
Y
Type
Long Barrel, Tin Plated
Finish Type
Tin-Plated
Conductor - Material
Copper
Voltage Rating
35 kV
Physical Attribute - Tongue Type
Straight
Industry Standard(s)
UL468A-468B
Physical Attribute - Number of Holes
1
UL Listed
Yes
Die Index
7;374
Feature - Barrel Type
Long
Rating - KVA
35 kV
Certification - CSA Approved
Yes
Voltage - Maximum
35000
Rating - Minimum Voltage
600
Plating Type
Tin
Feature - Barrel Style
Chamfered
Conductor Type
CU C Str-Size
Number of Holes
1
CAD Available
Yes
Shell Material
Copper

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.41 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.