CAD
Shop BURNDY

One-Hole Compression Lug, 6 AWG Max, 5/16 in Stud, Standard Barrel, Copper, Blue

  • Mfr # YA6CL3BOX
  • Zoro # G4657633
CAD Available

product price: 
$
3.15
/ea

Key Features

CAD Drawing
For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA6CL3BOX
Zoro #
G4657633
UPC #
781810559406
Country of Origin
United States

Dimensions

For Wire Size
6 AWG
For Stud Size
5/16 in
Barrel Size
Standard
Tongue Width
0.52 in
Cable Size
6 AWG
Width
0.52"
Length
1.52"
Barrel Length
Short
Overall Width
0.52 in
Overall Length
1.52 in
Length (Straight Wireway)
1.52 in
Tongue Length
0.7 in
Barrel Outside Diameter
0.29 in
Strip Length
9/16 in
For Stranded Copper Wire Size - Minimum
6 AWG
Tongue Thickness
0.07 in
Hole Size
0.33 in
For Stranded Copper Wire Size - Maximum
6 AWG
Dimension - L Length Overall mm
39 mm
Dimension - N inch
0.34 in
Dimension - Hole Size fraction
2023-05-16
Conductor - Copper Str Size
6 AWG
Conductor - Copper Solid Size
6 AWG
Dimension - Hole Size inch
0.33 in
Dimension - Bolt Hole Size inch
0.33 in
Conductor - Copper Str Size Range
6 AWG
Dimension - B Length inch
0.54 in
Dimension - Pad Width inch
0.52 in
Dimension - Stud Size inch
5/16 in
Dimension - Z inch
0.36 in
Dimension - B Length fraction
9/16 in
Dimension - Hole Size mm
8 mm
Dimension - Length Overall inch
1.52 in
Conductor Size
6 AWG
Dimension - Strip Length inch
9/16 in
Dimension - Bolt Size inch
0.3125
Dimension - Stud Size fraction
45062
Dimension - Bolt Size fraction
2023-05-16
Dimension - Outside Diameter inch
0.29 in
Wire Rope Length
1.52 in

Details

Item
One-Hole Compression Lug
CAD Available
Yes
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
374, 7
Color Code
Blue
Standards
CSA Certified, UL 486A-486B, UL Listed
Hole Center to End
0.34 in
Connector Type
Standard Barrel
Tongue Style
Standard
Peep Hole
Yes
Plate Material
Electro Tin
Application
For Aluminum & Copper Conductors
Barrel Style
Chamfered, Skived
Contact Finish
Tin
RoHS Compliant
Yes
Maximum Voltage
35 kV
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
Termination Style
Crimp
For Wire Type
Stranded
Maximum Operating Temperature
194 Degrees F
Certification - CSA Approved
Yes
Conductor - Material
Copper
Voltage - Maximum
35000
Die Index
7;374
Plated
Y
Plating Type
Tin - Electro Plated
Feature - Barrel Style
ChamferedSkived
Type
Standard Barrel, Tin Plated
Industry Standard(s)
UL 486A-486B
Rating - Minimum Voltage
600
Physical Attribute - Tongue Angle
Straight
Voltage Rating
35 kV
Physical Attribute - Number of Holes
1
Finish Type
Tin-Plated
Rating - KVA
35 kV
Conductor Type
CODE
Feature - Barrel Type
Standard
Trade Name
HYLUGâ„¢
Physical Attribute - Tongue Type
Standard
UL Listed
Yes
Number of Holes
1
Shell Material
Copper

Description

Compression Lug, Barrel Size Standard, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.52 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.